Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, #8 Dia., Flat, 1 in L, 18-8 Stainless Steel Black Oxide, 4000 PK
Mfr # 0816APF188B
Zoro # G7576425
product price: $637.99
/pk 4000, $0.16/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete
- Material 18-8 Stainless Steel
- Finish Black Oxide
- ICC Approved for Un-Cracked Concrete Yes
- Thread Length 1 in
Product Information
- Brand Zoro Select
- MFR # 0816APF188B
- Zoro # G7576425
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #8 |
Overall Length | 1 in |
Thread Length | 1 in |
Anchor Size | 8-15 x 1 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | 18-8 Stainless Steel |
Finish | Black Oxide |
Head Type | Flat |
Drive Type | Phillips |
ICC Approved for Un-Cracked Concrete | Yes |
Type | Masonry |
Ultimate Tension (Lbs.) | 1,480 |
Edge Distance | 3 in |
Description
Anchor Screws,8-15x1,Phil Flat,PK4000, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 4 PK (63026)
- ZORO SELECT Dowel Pin, Std, SS, M6x20mm L, PK25 (DP7X06020h8-025P1)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (N04104.100.0250)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #10-24, Steel, Black Oxide, 2000 PK (795485)
- ZORO SELECT Concrete Screw, #10 Dia., Flat, 1 in L, 18-8 Stainless Steel Black Oxide, 2000 PK (1016APF188B)
- ZORO SELECT Concrete Screw, #6 Dia., Flat, 1/2 in L, 18-8 Stainless Steel Black Oxide, 5000 PK (0608APF188B)
- ZORO SELECT Concrete Screw, #10 Dia., Flat, 1 1/4 in L, 18-8 Stainless Steel Black Oxide, 2000 PK (1020APF188B)
- ZORO SELECT Concrete Screw, 3/4" Dia., Hex, 6 1/4 in L, Steel Zinc Plated, 10 PK (U70520.075.0625)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 100 PK (U70526.025.0175)
- ZORO SELECT Concrete Screw, #4-24 Dia., Pan, 3/8 in L, Steel Zinc Plated, 10000 PK (0406ABPP)
- MKT FASTENING Conset Concrete Screw, 3/16" Dia., Flat, 4 in L, Steel Blue Ruspert, 25 PK (P3400SP)
- Zoro Select Concrete Anchor Screws