Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, #6-20 Dia., Pan, 3/8 in L, Steel Zinc Plated, 10000 PK
Mfr # 0606ABPP
Zoro # G7611267
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Compatible Material Concrete
- Anchor Diameter #6-20
- Overall Length 3/8 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # 0606ABPP
- Zoro # G7611267
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #6-20 |
Overall Length | 3/8 in |
Thread Length | 3/8 in |
Anchor Size | 6-20 x 3/8 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Finish | Zinc Plated |
Head Type | Pan |
Drive Type | Phillips |
Description
Anchor Screws,6-20x3/8,Phil PA,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51530.050.0250)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-20, Steel, Black Chrome, 4 PK (34135)
- MIDWEST FASTENER T-Nut, 4 Prongs, M10, Steel, Zinc Plated, 13 mm Barrel Ht, 10 PK (72525)
- BUYERS PRODUCTS Snapper Pin - 5/16in Diameter x 2-1/2in Usable Length, Yellow Zinc Plated (66053)
- ZORO SELECT Concrete Screw, 3/8" Dia., Hex, 3 in L, Steel Zinc Plated, 200 PK (B70520.037.0300)
- ZORO SELECT Concrete Screw, 3/16" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 100 PK (U70526.018.0175)
- ZORO SELECT Concrete Screw, 5/8" Dia., Hex, 6 in L, Steel Zinc Plated, 10 PK (U70520.062.0600)
- ZORO SELECT Concrete Screw, 1/4"-14 Dia., Pan, 2 in L, Steel Black Oxide, 1000 PK (1432ABPPB)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Hex, 1 in L, Carbon Steel Yellow Zinc, 100 PK (14100HS)
- ZORO SELECT Concrete Screw, 3/16" Dia., Flat, 2 3/4 in L, Steel Blue Ruspert, 100 PK (U70526.018.0275)
- TAPCON Tapcon Concrete Screw, Climaseal Coated (5148572)
- Zoro Select Concrete Anchor Screws