Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, 5/16"-12 Dia., Pan, 5/8 in L, Steel Zinc Plated, 2000 PK
Mfr # 3110ABPP
Zoro # G7559695
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Compatible Material Concrete
- Anchor Diameter 5/16"-12
- Material Steel
- Finish Zinc Plated
- Type Self Threading
Product Information
- Brand Zoro Select
- MFR # 3110ABPP
- Zoro # G7559695
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 5/16"-12 |
Overall Length | 5/8 in |
Thread Length | 5/8 in |
Anchor Size | 5/16-12 x 5/8 in |
Minimum installation Depth | 3/4" |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Finish | Zinc Plated |
Head Type | Pan |
Drive Type | Phillips |
Type | Self Threading |
Ultimate Tension (Lbs.) | 2,552 |
Max. Work Thickness | 1/2 in |
ICC Approved for Un-Cracked Concrete | No |
Seismic Approved | No |
Description
Anchor Screws,5/16-12X5/8,Phil,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, Nylon, Grade 8, Yellow Zinc, 0.825 in Ht, 20 PK (100NS8)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 5 PK (U01200.075.0600)
- ZORO SELECT Spacer, M13 Screw Size, Plain Nylon, 7.5 mm Overall Lg, 13.3 mm Inside Dia, 10 PK (13ME120)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0200)
- ZORO SELECT Concrete Screw, #12-14 Dia., Pan, 1/2 in L, Steel Zinc Plated, 5000 PK (1208ABPP)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 2 1/4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0225)
- ZORO SELECT Concrete Screw, 3/16" Dia., Flat, 3 1/4 in L, Steel Blue Ruspert, 100 PK (U70526.018.0325)
- ZORO SELECT Concrete Screw, #12-14 Dia., Pan, 3 in L, Steel Zinc Plated, 750 PK (1248ABPP)
- ZORO SELECT Concrete Screw, #8-18 Dia., Truss, 3/8 in L, 18-8 Stainless Steel Plain, 5000 PK (0806ABPT188)
- ZORO SELECT Concrete Screw, #10-16 Dia., Flat, 2 in L, Steel Black Oxide, 2000 PK (1032ABPFB)
- TAPCON 3/16-inch x 1-3/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 225PK (24505C)
- Zoro Select Anchor Screws