Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, 3/16" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 100 PK
Mfr # U70525.018.0125
Zoro # G0318757
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
- Compatible Material Concrete
- Material Steel
- Finish Blue Ruspert
- Drill Bit Size 5/32" x 3 1/2"
- Material Grade Case Hardened
Product Information
- Brand Zoro Select
- MFR # U70525.018.0125
- Zoro # G0318757
- Country of Origin Multiple
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 1 1/4 in |
Drill Bit Size | 5/32" x 3 1/2" |
Thread Length | 1 1/4 in |
Drill Size | 3/16 in |
Body Length | 1 1/4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Hex |
Drive Type | External Hex |
Material Grade | Case Hardened |
Seismic Approved | No |
ICC Approved for Un-Cracked Concrete | No |
ICC Approved for Cracked Concrete | No |
Type | Self Threading |
Features | Notched High-Low Threads |
Tip Type | Self-Tapping |
Material Grade/Class | Case Hardened |
Screw Anchor Type | Concrete Screw Anchor |
Removable | Removable |
System of Measurement | Inch |
Description
Concrete Anchor Screw, Anchor Diameter 3/16 in, Overall Length 1 1/4 in, Head Type Hex, Drive Type External Hex, Material Steel, Finish Blue Ruspert, Material Grade/Class Case Hardened, Removable Removable, Compatible Material Block, Brick, Concrete, Wood, Drill Bit Size 5/32 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Tip Type Self-Tapping, Body Length 1 1/4 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish (19-6041)
- ZORO SELECT Socket Set Screw, Cup, M6 x 1mmx30mm, PK10 (M51260.060.0030)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 65 mm L, 5 PK (HC3020065-005P2)
- SET SCREW & MANUFACTURING 3/8-24 X 1/4 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H37240250CPX-1000)
- ZORO SELECT Concrete Screw, 3/16" Dia., Hex, 2 1/4 in L, Steel Blue Ruspert, 100 PK (U70525.018.0225)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 2 1/4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0225)
- ZORO SELECT Concrete Screw, 3/16" Dia., Hex, 2 3/4 in L, Steel Blue Ruspert, 100 PK (U70525.018.0275)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 3 1/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70556.025.0325)
- ZORO SELECT Masonry Screw, 1/4" Dia., Hex, 3 in L, Steel Zinc Plated, 500 PK (B70520.025.0300)
- ZORO SELECT Concrete Screw, #8-18 Dia., Truss, 1 1/4 in L, 18-8 Stainless Steel Plain, 2000 PK (0820ABPT188)
- ZORO SELECT Concrete Screw, #10-12 Dia., Flat, 1 1/4 in L, 18-8 Stainless Steel Plain, 2000 PK (1020APF188)
- Zoro Select Anchor Screws