Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Blue Ruspert, 100 PK
Mfr # U70526.018.0125
Zoro # G2281819
product price: $4.99
/pk 100, $0.05/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete
- Anchor Diameter 3/16"
- Material Steel
- Finish Blue Ruspert
- Drill Bit Size 5/32" x 3 1/2"
Product Information
- Brand Zoro Select
- MFR # U70526.018.0125
- Zoro # G2281819
- Country of Origin Multiple
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 1 1/4 in |
Drill Bit Size | 5/32" x 3 1/2" |
Thread Length | 1 1/4 in |
Body Length | 1 1/4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Flat |
Drive Type | Phillips |
ICC Approved for Un-Cracked Concrete | No |
Seismic Approved | No |
Type | Self Threading |
Material Grade | Case Hardened |
ICC Approved for Cracked Concrete | No |
Features | Notched High-Low Threads |
Removable | Removable |
Screw Anchor Type | Concrete Screw Anchor |
Tip Type | Self-Tapping |
Material Grade/Class | Case Hardened |
System of Measurement | Inch |
Description
Concrete Anchor Screw, Anchor Diameter 3/16 in, Overall Length 1 1/4 in, Head Type Flat, Drive Type Phillips, Material Steel, Finish Blue Ruspert, Material Grade/Class Case Hardened, Removable Removable, Compatible Material Concrete, Drill Bit Size 5/32 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Tip Type Self-Tapping, Body Length 1 1/4 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03261)
- ZORO SELECT Socket Set Screw, Gr M5, Cup, 12mm L, PK100 (M07840.050.0012)
- ZORO SELECT 3/8"-16 x 4-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 250 PK (3772MSR)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 6-1/2 in Length, 5 PK (U07000.050.0650)
- ZORO SELECT Concrete Screw, 3/16" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 2000 PK (B70526.018.0225)
- ZORO SELECT Concrete Screw, 3/16" Dia., Flat, 3 1/4 in L, Steel Blue Ruspert, 100 PK (U70526.018.0325)
- ZORO SELECT Concrete Screw, 3/16" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 100 PK (U70526.018.0175)
- ZORO SELECT Masonry Screw, 1/4" Dia., Hex, 4 in L, Steel Blue Ruspert, 600 PK (H4400BQ)
- ZORO SELECT Concrete Screw, 3/8" Dia., Hex, 4 in L, Steel Zinc Plated, 50 PK (U70520.037.0400)
- ZORO SELECT Masonry Screw, 3/8" Dia., Hex, 2 1/2 in L, Steel Zinc Plated, 50 PK (U70520.037.0250)
- RED HEAD Tapcon Concrete Screw, 3/4" Dia., Hex, 6 1/4 in L, Steel Zinc Plated, 10 PK (09399)
- Zoro Select Anchor Screws