Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, 1/4" Dia., Flat, 5 in L, Steel Blue Ruspert, 100 PK
Mfr # U70526.025.0500
Zoro # G0054087
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete
- Anchor Diameter 1/4"
- Overall Length 5 in
- Material Steel
- Finish Blue Ruspert
Product Information
- Brand Zoro Select
- MFR # U70526.025.0500
- Zoro # G0054087
- Country of Origin Multiple
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 5 in |
Drill Bit Size | 3/16" x 6 1/2" |
Thread Length | 5 in |
Body Length | 5 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Flat |
Drive Type | Phillips |
ICC Approved for Un-Cracked Concrete | No |
Seismic Approved | No |
Material Grade | Case Hardened |
Type | Self Threading |
ICC Approved for Cracked Concrete | No |
Features | Notched High-Low Threads |
Material Grade/Class | Case Hardened |
Tip Type | Self-Tapping |
System of Measurement | Inch |
Removable | Removable |
Screw Anchor Type | Concrete Screw Anchor |
Description
Concrete Anchor Screw, Anchor Diameter 1/4 in, Overall Length 5 in, Head Type Flat, Drive Type Phillips, Material Steel, Finish Blue Ruspert, Material Grade/Class Case Hardened, Removable Removable, Compatible Material Concrete, Drill Bit Size 3/16 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Tip Type Self-Tapping, Body Length 5 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Large Diameter Tapcon Concrete Screw, 1/2" Dia., Hex, 4" L, Steel Zinc Plated, 25 PK (LDT-1240)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 25 PK (N04360.037.0250)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 50 PK (U01200.031.0175)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Bronze Steel Pan Head Phillips Drive, 30 PK (35955)
- ZORO SELECT Concrete Screw, 1/2" Dia., Hex, 4 in L, Steel Zinc Plated, 25 PK (U70520.050.0400)
- ZORO SELECT Concrete Screw, #14-10 Dia., Flat, 1 3/4 in L, Steel Zinc Plated, 1500 PK (1428APF)
- ZORO SELECT Concrete Screw, #12-14 Dia., Pan, 1/2 in L, Steel Zinc Plated, 5000 PK (1208ABPP)
- ZORO SELECT Concrete Screw, 1/4"-14 Dia., Pan, 2 in L, Steel Black Oxide, 1000 PK (1432ABPPB)
- ZORO SELECT Concrete Screw, #10-16 Dia., Truss, 1/2 in L, Steel Black Oxide, 8000 PK (1008ABPTB)
- ZORO SELECT Concrete Screw, #14-10 Dia., Pan, 3/4 in L, 18-8 Stainless Steel Plain, 1000 PK (1412APP188)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 4 in L, Steel Blue Climaseal, 100 PK (3195407V2)
- Zoro Select Concrete Anchor Screws