Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, 1/4" Dia., Flat, 3 3/4 in L, Steel Blue Ruspert, 100 PK
Mfr # U70526.025.0375
Zoro # G0054111
product price: $13.15
/pk 100, $0.13/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete
- Anchor Diameter 1/4"
- Overall Length 3 3/4 in
- Material Steel
- Finish Blue Ruspert
Product Information
- Brand Zoro Select
- MFR # U70526.025.0375
- Zoro # G0054111
- Country of Origin Multiple
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3 3/4 in |
Drill Bit Size | 3/16" x 5 1/2" |
Thread Length | 3 3/4 in |
Body Length | 3 3/4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Flat |
Drive Type | Phillips |
Material Grade | Case Hardened |
Type | Self Threading |
ICC Approved for Un-Cracked Concrete | No |
Seismic Approved | No |
ICC Approved for Cracked Concrete | No |
System of Measurement | Inch |
Material Grade/Class | Case Hardened |
Features | Notched High-Low Threads |
Removable | Removable |
Tip Type | Self-Tapping |
Screw Anchor Type | Concrete Screw Anchor |
Description
Concrete Anchor Screw, Anchor Diameter 1/4 in, Overall Length 3 3/4 in, Head Type Flat, Drive Type Phillips, Material Steel, Finish Blue Ruspert, Material Grade/Class Case Hardened, Removable Removable, Compatible Material Concrete, Drill Bit Size 3/16 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Tip Type Self-Tapping, Body Length 3 3/4 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 1 in Slotted Oval Machine Screw, Plain Nylon, 12 PK (77132)
- DISCO Blind Rivet, Flanged Head, 1/4 in Dia., Nylon Body (5770PK250)
- TEKS Self-Drilling Screw, #10 x 1 7/16 in, Gray Spex Steel Flat Head Phillips Drive, 500 PK (1082000)
- MIDWEST FASTENER #12-24 x 5/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (51201)
- ZORO SELECT Masonry Screw, 3/8" Dia., Hex, 1-3/4" L, Steel Zinc Plated, 50 PK (U70520.037.0175)
- ZORO SELECT Concrete Screw, #4-24 Dia., Oval, 1/2 in L, Steel Zinc Plated, 10000 PK (0408ABPO)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 3 1/4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0325)
- ZORO SELECT Concrete Screw, #12-14 Dia., Pan, 4 in L, Steel Zinc Plated, 300 PK (1264ABPP)
- ZORO SELECT Concrete Screw, 3/16" Dia., Flat, Steel Blue, 100 PK (1036CNPF)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 2 1/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0225)
- MKT FASTENING Conset Concrete Screw, 3/16" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 25 PK (P3225SP)
- Zoro Select Concrete Anchor Screws