Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, #14-10 Dia., Pan, 3/4 in L, 18-8 Stainless Steel Plain, 1000 PK
Mfr # 1412APP188
Zoro # G7578884
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Compatible Material Concrete
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Length 3/4 in
- Anchor Size 14-10 x 3/4 in
Product Information
- Brand Zoro Select
- MFR # 1412APP188
- Zoro # G7578884
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #14-10 |
Overall Length | 3/4 in |
Thread Length | 3/4 in |
Anchor Size | 14-10 x 3/4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | 18-8 Stainless Steel |
Finish | Plain |
Head Type | Pan |
Drive Type | Phillips |
Description
Anchor Screws,14-10x3/4,Phil PA,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07000.060.0025)
- ZORO SELECT Binding Screw, 1/2"-13 Thd Sz, 316 Stainless Steel (Z1920)
- TE-CO Eye Bolt With Shoulder, 5/8"-11, 5-3/8 in Shank, 5/8 in ID, Steel, black oxide (42951)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 5 in L, 6 PK (35126)
- ZORO SELECT Concrete Screw, #14-10 Dia., Pan, 3 in L, 18-8 Stainless Steel Plain, 500 PK (1448APP188)
- ZORO SELECT Concrete Screw, #6-18 Dia., Pan, 1 in L, 18-8 Stainless Steel Plain, 5000 PK (0616APP188)
- ZORO SELECT Concrete Screw, #12-11 Dia., Pan, 4 in L, 18-8 Stainless Steel Plain, 150 PK (1264APP188)
- ZORO SELECT Concrete Screw, #4-24 Dia., Oval, 1/2 in L, Steel Zinc Plated, 10000 PK (0408ABPO)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 100 PK (U70526.025.0175)
- ZORO SELECT Masonry Screw, 3/8" Dia., Hex, 2 1/2 in L, Steel Zinc Plated, 50 PK (U70520.037.0250)
- ITW Tapcon Concrete Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel 75 PK (24315)
- Zoro Select Anchor Screws