Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, 1/2" Dia., Hex, 4 in L, Steel Zinc Plated, 100 PK
Mfr # B70520.050.0400
Zoro # G1596268
product price: $125.99
/pk 100, $1.26/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
- Compatible Material Concrete
- Material Steel
- Finish Zinc Plated
- Drill Bit Size 1/2"
- Minimum Installation Depth 2 in
Product Information
- Brand Zoro Select
- MFR # B70520.050.0400
- Zoro # G1596268
- Country of Origin Multiple
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 4 in |
Drill Bit Size | 1/2" |
Minimum Installation Depth | 2 in |
Thread Length | 4 in |
Body Length | 4 in |
Description
Screw Anchor, Anchor Diameter 1/2 in, Overall Length 4 in, Head Type Hex, Drive Type External Hex, Material Steel, Finish Zinc Plated, Material Grade/Class Case Hardened, Compatible Material Concrete, Drill Bit Size 1/2 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Maximum Ultimate Shear Strength 14,670 lb, Maximum Ultimate Tension Strength 12,027 lb, Minimum Installation Depth 2 in, Tip Type Self-Threading, Body Length 4 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE SIMPSON TITEN HD 5/8 X 4 304SS (THDB62400H4SS)
- ZORO SELECT Flat Washer, Fits Bolt Size M14 , Steel Zinc Yellow Finish, 50 PK (M38080.140.0001)
- RED HEAD Epcon Mixing Nozzle, 10 in L, 1/2 in Dia. (A24S)
- AMPG 5/16"-18 x 40 mm Hex Extra Wide Machine Screw, Nickel Plated Steel (Z4493-NI)
- ZORO SELECT Concrete Screw, 5/8" Dia., Hex, 4 in L, Steel Zinc Plated, 10 PK (U70520.062.0400)
- ZORO SELECT Concrete Screw, 5/8" Dia., Hex, 3 in L, Steel Zinc Plated, 10 PK (U70520.062.0300)
- ZORO SELECT Concrete Screw, 5/8" Dia., Hex, 8 in L, Steel Zinc Plated, 5 PK (U70520.062.0800)
- ZORO SELECT Concrete Screw, #8 Dia., Flat, 1 in L, 18-8 Stainless Steel Black Oxide, 4000 PK (0816APF188B)
- ZORO SELECT Con-Sert Screws Masonry Screw, 5/32" Dia., Flat, 3/4 in L, Carbon Steel Yellow Zinc, 100 PK (08034PS)
- ZORO SELECT Concrete Screw, #8-18 Dia., Flat, 1 1/4 in L, Steel Zinc Plated, 4000 PK (0820ABPW)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Hex, 3-1/4 in. L, Steel 150 PK (24501)
- Zoro Select Concrete Anchor Screws