Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, #12-14 Dia., Pan, 3 in L, Steel Zinc Plated, 750 PK
Mfr # 1248ABPP
Zoro # G7611958
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Compatible Material Concrete
- Anchor Diameter #12-14
- Overall Length 3 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # 1248ABPP
- Zoro # G7611958
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #12-14 |
Overall Length | 3 in |
Thread Length | 3 in |
Anchor Size | 12-14 x 3 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Finish | Zinc Plated |
Head Type | Pan |
Drive Type | Phillips |
Description
Anchor Screws,12-14x3,Phil Pan S,PK750, Package Quantity 750
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 3/8-16 x2 1/2, Pk50 (U08305.037.0250)
- FASTENATION Back-to-Back Strap, No Adhesive, 25 in, 2 in Wd, Orange, 10 PK (2X25OCAMSR)
- AMPG 1/4"-20 x 40 mm Hex Extra Wide Machine Screw, Black Oxide Steel (Z4483-BX)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (U04172.075.0400)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 100 PK (U70526.025.0175)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 1 3/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70556.025.0175)
- ZORO SELECT Concrete Screw, 5/8" Dia., Hex, 3 in L, Steel Zinc Plated, 10 PK (U70520.062.0300)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 6 in L, Steel Blue Ruspert, 100 PK (U70525.025.0600)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Flat, 2 1/2 in L, Carbon Steel Yellow Zinc, 100 PK (14212PS)
- ZORO SELECT Concrete Screw, 5/8" Dia., Hex, 8 in L, Steel Zinc Plated, 5 PK (U70520.062.0800)
- TAPCON 1/4-inch x 1-3/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors, 225PK (24520CH)
- Zoro Select Concrete Anchor Screws