Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, #10-16 Dia., Truss, 1/2 in L, Steel Black Oxide, 8000 PK
Mfr # 1008ABPTB
Zoro # G7563125
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- Compatible Material Concrete
- Material Steel
- Finish Black Oxide
- Thread Length 1/2 in
- Type Masonry Screw
Product Information
- Brand Zoro Select
- MFR # 1008ABPTB
- Zoro # G7563125
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #10-16 |
Overall Length | 1/2 in |
Thread Length | 1/2 in |
Anchor Size | 10-16 x 1/2 in |
Drill Size | 5/32 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Finish | Black Oxide |
Head Type | Truss |
Drive Type | Phillips |
Type | Masonry Screw |
Description
Anchor Screws,10-16x1/2,Phil TR,PK8000, Package Quantity 8000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 5/16"-18 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, 5 PK (5WY63)
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 5 PK (U01209.062.0225)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07150.050.0010)
- ZORO SELECT 8-32X2 BOLT CARRIAGE FULL THRD ZINC (0832C)
- ZORO SELECT Concrete Screw, #6-20 Dia., Pan, 3/8 in L, Steel Zinc Plated, 10000 PK (0606ABPP)
- ZORO SELECT Con-Sert Screws Masonry Screw, 5/32" Dia., Hex, 1/2 in L, Carbon Steel Yellow Zinc, 100 PK (08012HS)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 1 3/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70556.025.0175)
- ZORO SELECT Concrete Screw, #10 Dia., Flat, 1 1/4 in L, 18-8 Stainless Steel Black Oxide, 2000 PK (1020APF188B)
- ZORO SELECT Concrete Screw, 1/2" Dia., Hex, 5 in L, Steel Zinc Plated, 25 PK (U70520.050.0500)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 2 1/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0225)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Pan, 2-1/4" L, Steel Blue Ruspert, 100 PK (52447)
- Zoro Select Concrete Anchor Screws