Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, #10-12 Dia., Pan, 1 3/4 in L, Steel Zinc Plated, 2500 PK
Mfr # 1028APP
Zoro # G7578139
product price: $197.99
/pk 2500, $0.08/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Compatible Material Concrete
- Anchor Diameter #10-12
- Material Steel
- Finish Zinc Plated
- Thread Length 1 3/4 in
Product Information
- Brand Zoro Select
- MFR # 1028APP
- Zoro # G7578139
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #10-12 |
Overall Length | 1 3/4 in |
Thread Length | 1 3/4 in |
Anchor Size | 10-12 x 1 3/4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Finish | Zinc Plated |
Head Type | Pan |
Drive Type | Phillips |
Description
Anchor Screws,10-12x1 3/4,Phil,PK2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 20 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (M24540.040.0020)
- CURT Hitch Pin, 1/2", 21411 (21411)
- ORGILL BULK NAILS Nail Fin Brt Smth Shk 3D 50Lb (70702)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 100 PK (U38213.025.0300)
- ZORO SELECT Concrete Screw, #10-12 Dia., Pan, 1 1/4 in L, Steel Zinc Plated, 3000 PK (1020APP)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Hex, 3/4 in L, Carbon Steel Yellow Zinc, 100 PK (14034HS)
- ZORO SELECT Concrete Screw, 3/16" Dia., Steel Blue, 100 PK (1060CNPF)
- ZORO SELECT Concrete Screw, 1/2" Dia., Hex, 4 in L, Steel Zinc Plated, 100 PK (B70520.050.0400)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Hex, 1 1/4 in L, Carbon Steel Yellow Zinc, 100 PK (14114HS)
- ZORO SELECT Concrete Screw, #6-18 Dia., Pan, 1 in L, 18-8 Stainless Steel Plain, 5000 PK (0616APP188)
- TORQUEMASTER Masonry Screw, 1/2" Dia., Hex, 4" L, Steel Blue Ruspert, 25 PK (53251)
- Zoro Select Concrete Anchor Screws