Shop All Concrete Anchor Screws
Zoro Select
Concrete Screw, #10-12 Dia., Pan, 1 1/4 in L, Steel Zinc Plated, 3000 PK
Mfr # 1020APP
Zoro # G7578096
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Compatible Material Concrete
- Anchor Diameter #10-12
- Material Steel
- Finish Zinc Plated
- Thread Length 1 1/4 in
Product Information
- Brand Zoro Select
- MFR # 1020APP
- Zoro # G7578096
- Country of Origin Mexico
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #10-12 |
Overall Length | 1 1/4 in |
Thread Length | 1 1/4 in |
Anchor Size | 10-12 x 1 1/4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Finish | Zinc Plated |
Head Type | Pan |
Drive Type | Phillips |
Description
Anchor Screws,10-12x1 1/4,Phil,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Acorn Nut, 1/4"-20, Steel, Chrome Plated, 8 PK (34382)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 1800 PK (B01200.025.0050)
- ZORO SELECT Spring Nut, #10-32, G Shape, Steel, Zinc Plated Finish, 10 PK (4CUG4)
- ZORO SELECT #6-32 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.013.0125)
- ZORO SELECT Concrete Screw, #10-12 Dia., Pan, 1 3/4 in L, Steel Zinc Plated, 2500 PK (1028APP)
- ZORO SELECT Concrete Screw, #8-15 Dia., Flat, 4 in L, 18-8 Stainless Steel Plain, 500 PK (0864APF188)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 2 1/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0225)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 4 in L, Steel Blue Ruspert, 100 PK (U70526.025.0400)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Flat, 2 in L, Carbon Steel Yellow Zinc, 100 PK (14200PS)
- ZORO SELECT Concrete Screw, #14-10 Dia., Flat, 1 3/4 in L, Steel Zinc Plated, 1500 PK (1428APF)
- HILLMAN Hillman Fasteners 375301 0.18 x 1.75 in. Phillips Flat Head Tapper Concrete Screw With Bit; 100 Pack (724492)
- Zoro Select Anchor Screws