Shop All Fresh Concrete Testing
Zoro Select
Concrete Air Meter
Mfr # H-2783A
Zoro # G1453593
product price: $1,115.99
/ea
Free Shipping & Returns
$1,115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Complies With ASTM C231 & AASHTO T152
- Includes Calibration Vessel, Inside Calibration Tubes, Outside Calibration Tubes, Plastic Carrying Case, Strike-Off Bar, Syringe, Tamping Rod
- Manufacturers Warranty Length 6 mo
- Product Type Pressure Meter
- Standards AASHTO T152, ASTM C231
Product Information
- Brand Zoro Select
- MFR # H-2783A
- Zoro # G1453593
- Country of Origin United States
- Category Fresh Concrete Testing
Dimensions
Manufacturers Warranty Length | 6 mo |
Details
Item | Concrete Air Meter |
Complies With | ASTM C231 & AASHTO T152 |
Includes | Calibration Vessel, Inside Calibration Tubes, Outside Calibration Tubes, Plastic Carrying Case, Strike-Off Bar, Syringe, Tamping Rod |
Product Type | Pressure Meter |
Standards | AASHTO T152, ASTM C231 |
Description
Concrete Air Meter, Includes Calibration Vessel, Inside Calibration Tubes, Outside Calibration Tubes, Plastic Carrying Case, Strike-Off Bar, Syringe, Tamping Rod, Product Type Pressure Meter, Standards AASHTO T152, ASTM C231, Manufacturers Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Liquid In Glass Thermometer, 12" L (80910-A)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (4FLY2)
- DICKSON Chart, 3 In, 22 to 68 F, 7 Day, PK60 (C320)
- TAYLOR Wireless In/Out Thermometer w/Remote (1731)
- ZORO SELECT K Slump Tester (5DPD9)
- ZORO SELECT Slump Test Base Plate (5DPD6)
- ZORO SELECT Slump Cone Test Set (5DPD5)
- ZORO SELECT Slump Cone Test Set, Portable (5DPD7)
- ZORO SELECT Chase Concrete Air Indicator Kit (5ZPW8)
- ZORO SELECT Steel Slump Cone (5DPD8)
- Zoro Select Fresh Concrete Testing