Shop All Carbon Steel Pipe Fittings
Zoro Select
Concentric Reducer, Carbon Steel, 3422 psi
Mfr # 091-020-012
Zoro # G8186446
product price: $44.79
/ea
$44.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Concentric Reducer
- Fitting Schedule/Class Class XS
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Product Information
- Brand Zoro Select
- MFR # 091-020-012
- Zoro # G8186446
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/2" |
Pipe Size (Fittings) | 2" x 1-1/2" |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Details
Item | Concentric Reducer |
Pipe Fitting Material | Carbon Steel |
Specific Fitting Shape | Concentric Reducer |
Fitting Schedule/Class | Class XS |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Reducer |
Fitting Connection Type | Buttweld |
Standards | ASME B16.9 |
Temp. Range | -20 Degrees to 650 Degrees F |
Compliance | A234 WPB |
Pipe Fitting Schedule/Class | Class XS |
Max. Pressure | 3422 psi |
Specific Pipe Fitting Shape | Concentric Reducer |
Fitting Side B Type | Butt Weld |
Class | Class XS |
Includes Pre-Applied Thread Sealant | No |
Includes Seal | No |
Fitting Side A Type | Butt Weld |
Description
Concentric Reducer Coupling, Carbon Steel, Class Class XS, 2 in, Butt Weld, 1 1/2 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Dtv+ Interface Mounting Bracket (99694-BL)
- HAWS Faucet Bubbler (5010SS)
- T&S BRASS Metering Cartridge, Faucet, Brass, 2.2 GPM (238A)
- ADVANCE PRODUCTS & SYSTEMS 12-0933 Flange Insulating Gasket Kit 8In 150 Valve Parts And Accessory (12-0933)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2097 psi (091-080-030)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 1659 psi (010-050-000)
- ZORO SELECT Hex Pipe Plug, Carbon Steel, MNPT, PK10 (5RLE7)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 1" Pipe Size (BULK-PF-161)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2751 psi (091-040-020)
- ZORO SELECT Steel Bushing 3/4X1/4 In, 150, PK5 (5RLD6)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1/2X1/8" (4308000606)
- Zoro Select Carbon Steel Pipe Fittings