Shop All Carbon Steel Pipe Fittings
Zoro Select
Concentric Reducer, Carbon Steel, 2583 psi
Mfr # 090-022-011
Zoro # G8079574
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Concentric Reducer
- Fitting Schedule/Class Class STD
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2-1/2" x 1-1/4"
Product Information
- Brand Zoro Select
- MFR # 090-022-011
- Zoro # G8079574
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" x 1-1/4" |
Pipe Size (Fittings) | 2-1/2" x 1-1/4" |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Details
Item | Concentric Reducer |
Pipe Fitting Material | Carbon Steel |
Specific Fitting Shape | Concentric Reducer |
Fitting Schedule/Class | Class STD |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Reducer |
Fitting Connection Type | Buttweld |
Standards | ASME B16.9 |
Specific Pipe Fitting Shape | Concentric Reducer |
Max. Pressure | 2583 psi |
Compliance | A234 WPB |
Pipe Fitting Schedule/Class | Class STD |
Temp. Range | -20 Degrees to 650 Degrees F |
Includes Pre-Applied Thread Sealant | No |
Fitting Side B Type | Butt Weld |
Class | Class STD |
Fitting Side A Type | Butt Weld |
Includes Seal | No |
Description
Concentric Reducer Coupling, Carbon Steel, Class Class STD, 2 1/2 in, Butt Weld, 1 1/4 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAL-MATIC Butterfly Valve, Flanged, 4 In, Actuated, CI (2004/1A02)
- KLEIN TOOLS Professional Tube Cutter (88904)
- TOOLPRO TOOLPRO 05122 Ceiling Wire, Galvanized Steel (5122)
- KIBI Circular X Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1010BG-KPW100BG)
- ZORO SELECT Short Radius Elbow, Carbon Steel, 2806 psi (012-012-000)
- ZORO SELECT Hex Pipe Plug, Carbon Steel, MNPT, PK10 (5RLE7)
- ZORO SELECT Coupling, Low Temp Steel, FNPT, 1/2in. (1000300771)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2041 psi (010-032-000)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2459 psi (091-050-040)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2374 psi (091-060-050)
- SMITH-COOPER SW Reducing Coupling, Forged, 3000, 2X3/4" (4308003642)
- Zoro Select Fittings