Shop All Carbon Steel Pipe Fittings
Zoro Select
Concentric Reducer, Carbon Steel, 2360 psi
Mfr # 090-020-010
Zoro # G8009014
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Concentric Reducer
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class STD
- Basic Pipe Fitting Shape Reducer
Product Information
- Brand Zoro Select
- MFR # 090-020-010
- Zoro # G8009014
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1" |
Pipe Size (Fittings) | 2" x 1" |
Pipe Size | 1 in, 2 in |
Fitting Pipe Size | 2 in x 1 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
Concentric Reducer Coupling, Carbon Steel, Class Class STD, 2 in, Butt Weld, 1 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline Single Union (7030801)
- ZURN Water Pressure Reducing Valve (12-NR3XL)
- ZORO SELECT 1/2" x 3/8" Compression Brass Supply Stop Extender Tee (993-018NL)
- LEGRIS Union Tee, 1/2 in x 1/4 in Tube Size, Nylon, Black, 10 PK (3104 62 56)
- ZORO SELECT Run Tee, Carbon Steel, 9/16-18, JIC, PK2 (5RLN2)
- ZORO SELECT Hex Pipe Plug, Carbon Steel, MNPT, PK10 (5RLE7)
- ZORO SELECT Adapter, 2 in. x 1-1/2 in., MSW x FNPT (3993009301)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1324 psi (090-080-040)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 285 psi (110-030-000)
- ZORO SELECT Square Pipe Plug, Carbon Steel, MNPT, PK10 (5RLF2)
- ZORO SELECT Reducing Tee, Carbon Steel, 2374 psi (053-060-032)
- Zoro Select Fittings