Shop All Ductile Iron Pipe Fittings
Zoro Select
Concentric Reducer, 4" x 2", 1000 psi
Mfr # 0390028629
Zoro # G2881925
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4" x 2"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Concentric Reducer
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Grooved
Product Information
- Brand Zoro Select
- MFR # 0390028629
- Zoro # G2881925
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 2" |
Nominal Size | 4 in x 2 in |
Pipe Size (Fittings) | 4" x 2" |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
Concentric Reducer Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 4 in, Grooved, 2 in, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (EAQDUH3118)
- KBI/KING BROTHERS IND VALVE STOP CPVC 1/2 in. (8422-005)
- DIXON 1" Carbon Steel Ball Valve (IBV100)
- THRIFCO PLUMBING 1-1/4 Inch Slip x Slip PVC Coupling SCH 40 (8113758)
- ZORO SELECT Concentric Reducer, 4" x 3", Iron, 1000 psi (0390028660)
- ZORO SELECT Concentric Reducer, 6" x 4", Iron, 1000 psi (0390028967)
- ZORO SELECT Reducing Tee, 4" x 4" x 2", Iron, 1000 psi (0390017408)
- ZORO SELECT Cap, 2-1/2", Iron, 1000 psi (0390030161)
- ZORO SELECT Reducing Elbow, 90 deg, 8x5", 125, Flg, Black (4319001754)
- ZORO SELECT Clamp-T w/ FNPT Branch, 6x2", Iron, 500 psi (0390171528)
- GRUVLOK 22.5 Elbow, Ductile Iron, 2 1/2 in (0390015386)
- Zoro Select Ductile Iron Pipe Fittings