Shop All Stainless Steel Pipe Fittings
Zoro Select
Concentric Reducer, 304 SS, 1 1/2 x 3 in
Mfr # 4381009210
Zoro # G200441990
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Concentric Reducer Coupling
- Pipe Fitting Material Stainless Steel
- Color Silver
- Standards ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
- Includes Seal No
Product Information
- Brand Zoro Select
- MFR # 4381009210
- Zoro # G200441990
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 3 in |
Details
Specific Fitting Shape | Concentric Reducer Coupling |
Pipe Fitting Material | Stainless Steel |
Item | Concentric Reducer |
Color | Silver |
Standards | ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43 |
Includes Seal | No |
For Pipe Schedule | 10 |
Fitting Side B Type | Butt Weld |
Material Grade | 304 |
Maximum Operating Pressure | 275 psi @ 150 Degrees F |
Includes Pre-Applied Thread Sealant | No |
Fitting Side A Type | Butt Weld |
Description
Concentric Reducer Coupling, Stainless Steel, 304, For Pipe Schedule 10, 1 1/2 in, Butt Weld, 3 in, Butt Weld, 275 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT FAUCET SPLY LN 3/8""X3/8"" (PSB877)
- MAYFAIR Toilet Seat Rnd Wood Wh (43SLOW-000)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet, Standard, Polished Chrome, Number of Holes: 1 Hole (0287-A17)
- K-FLEX USA 1/2" x 27/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100048)
- ZORO SELECT Concentric Reducer, 304 SS, 1 1/2 x 4 in (4381009240)
- ZORO SELECT Concentric Reducer, 304 SS, 1 1/4 x 2 in (4381009130)
- ZORO SELECT Concentric Coupling, 304 SS, 1 x 3 in (4381009190)
- ZORO SELECT Reducing Adapter, 304 SS, 1/2 x 1/4 (ZUSA-PF-7866)
- ZORO SELECT 3/4" FNPT SS Threaded Flange (4381004410)
- ZORO SELECT Nipple, Schedule 40, 5/8" ID, 316 SS, 4" L (ZUSA-PF-2750)
- ZORO SELECT 2" Butt Weld 316L SS Long Radius 45 Degree Elbow Sch 40 (4381020450)
- Zoro Select Stainless Steel Pipe Fittings