Shop All Ductile Iron Pipe Fittings
Zoro Select
Concentric Reducer, 16"x12", 125, Flg, Black
Mfr # 4319000480
Zoro # G1556289
product price: $1,131.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,131.99
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 16" x 12"
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Concentric Reducer
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Product Information
- Brand Zoro Select
- MFR # 4319000480
- Zoro # G1556289
- UPC # 092201252777
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 16" x 12" |
Pipe Size (Fittings) | 16" x 12" |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | Concentric Reducer |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Reducer |
Item | Concentric Reducer |
Description
Concentric Reducer,16 In.x12 In.,125,Flg,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/4" x 5/8" NOM C Copper Reducing Coupling (600R 11/4X5/8)
- SUPERIOR TOOL Drain Key (4500)
- HAYWARD FLOW CONTROL True Union, Proportional, 2" S/T, CPVC/FPM (CVH2200ASTV0A00)
- LIPPERT 24IN X 36IN BATHTUB; RIGHT DRAIN - WHITE (209658)
- ZORO SELECT Elbow, 90 deg, 12", 125, Flg, Black (4319000836)
- ZORO SELECT Flange, 8", Iron, 300 psi (0390201226)
- ZORO SELECT Tee, 16,125, Flg, Black (4319002360)
- ZORO SELECT Reducing Tee, 4" x 4" x 2", Iron, 1000 psi (0390017408)
- ZORO SELECT Tee, 3", Iron, 1000 psi (0390016848)
- ZORO SELECT Base Elbow, 90 deg, 12", 125, Black (4319000010)
- SMITH-COOPER Flanged Conc Reducer, Duc. Iron, 150, 4X2" (4319000120)
- Zoro Select Ductile Iron Pipe Fittings