Shop All Ductile Iron Pipe Fittings
Zoro Select
Concentric Reducer, 12"x4", 125, Flg, Black
Mfr # 4319000436
Zoro # G1556359
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 12" x 4"
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Concentric Reducer
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Product Information
- Brand Zoro Select
- MFR # 4319000436
- Zoro # G1556359
- UPC # 092201252661
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 12" x 4" |
Pipe Size (Fittings) | 12" x 4" |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | Concentric Reducer |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Reducer |
Item | Concentric Reducer |
Description
Concentric Reducer,12 In.x4 In.,125,Flg,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Valve, 3", 316 Th, FP 1000, 3 pcs. (4373001590)
- LEGRIS Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3109 06 11)
- ARROWHEAD BRASS 34FPT Straight Bibb (353LF)
- CHICAGO FAUCET Manual, 4" Mount, Commercial 2 Hole Low Arc Kitchen Faucet (W4W-L9E1-369AB)
- ZORO SELECT Rigidlok(R) Coupling, 8", Iron, 600 psi (0390013571)
- ZORO SELECT Cap, 6", Iron, 1000 psi (0390030302)
- ZORO SELECT Rigidlok(R) Coupling, 2", Iron, 750 psi (0390013514)
- ZORO SELECT Concentric Reducer, 4" x 2", 1000 psi (0390028629)
- ZORO SELECT Standard Coupling, 6", Iron, 1000 psi (0390003127)
- ZORO SELECT Concentric Reducer, 3" x 2-1/2", 1000 psi (0390028462)
- SMITH-BLAIR Ductile Iron Coupling, 3 In Pipe Size (41100035002003)
- Zoro Select Ductile Iron Pipe Fittings