Shop All Stainless Steel Pipe Fittings
Zoro Select
Concentric Coupling, 304 SS, 2 x 4 in
Mfr # 4381009250
Zoro # G400441981
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Concentric Reducer Coupling
- Pipe Fitting Material Stainless Steel
- Standards ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
- Color Silver
- Fitting Side B Type Butt Weld
Product Information
- Brand Zoro Select
- MFR # 4381009250
- Zoro # G400441981
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 4 in |
Details
Specific Fitting Shape | Concentric Reducer Coupling |
Pipe Fitting Material | Stainless Steel |
Item | Concentric Reducer |
Standards | ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43 |
Color | Silver |
Fitting Side B Type | Butt Weld |
Material Grade | 304 |
Maximum Operating Pressure | 275 psi @ 150 Degrees F |
Includes Pre-Applied Thread Sealant | No |
Includes Seal | No |
Fitting Side A Type | Butt Weld |
For Pipe Schedule | 10 |
Description
Concentric Reducer Coupling, Stainless Steel, 304, For Pipe Schedule 10, 2 in, Butt Weld, 4 in, Butt Weld, 275 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Shower Valve, 1/2 in Outlet, 1/2 in Inlet (7600-VP)
- 3M Solid Filter Cartridge, 20 gpm, 75 Micron, 2.6" O.D., 20 in H (RT20Q16G20NN)
- ROHL Flexible Metal Hose 59" In Polished Nickel (16295PN)
- HOSE MASTER 3/8" Dia x 24" L SS Flexible Metal Hose (G037SMU240)
- ZORO SELECT Concentric Coupling, 304 SS, 1 x 3 in (4381009190)
- ZORO SELECT Concentric Coupling, 304 SS, 4 x 6 in (4381009330)
- ZORO SELECT Concentric Reducer, 304 SS, 1 1/2 x 3 in (4381009210)
- ZORO SELECT Straight Adapter, Steel, 1/2 in, NPT (ZUSA-PF-8976)
- ZORO SELECT 2" Socket Weld SS Coupling (4307004278)
- ZORO SELECT Hex Plug, 3", 150,304, Thrd Heavy (4381032100)
- LEGEND VALVE 3/4" x CLOSE 316 SS NIPPLE (316-080)
- Zoro Select Stainless Steel Pipe Fittings