Shop All Stainless Steel Pipe Fittings
Zoro Select
Concentric Coupling, 304 SS, 1 x 3 in
Mfr # 4381009190
Zoro # G300441876
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Concentric Reducer Coupling
- Pipe Fitting Material Stainless Steel
- Standards ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
- Color Silver
- Maximum Operating Pressure 275 psi @ 150 Degrees F
Product Information
- Brand Zoro Select
- MFR # 4381009190
- Zoro # G300441876
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 1 in |
Details
Specific Fitting Shape | Concentric Reducer Coupling |
Pipe Fitting Material | Stainless Steel |
Item | Concentric Reducer |
Standards | ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43 |
Color | Silver |
Maximum Operating Pressure | 275 psi @ 150 Degrees F |
Fitting Side B Type | Butt Weld |
Includes Seal | No |
For Pipe Schedule | 10 |
Includes Pre-Applied Thread Sealant | No |
Material Grade | 304 |
Fitting Side A Type | Butt Weld |
Description
Concentric Reducer Coupling, Stainless Steel, 304, For Pipe Schedule 10, 1 in, Butt Weld, 3 in, Butt Weld, 275 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Screw, #8-32 X 1.625 (1032706)
- ZORO SELECT PVC Cap, Socket, 1-1/4 in Pipe Size (447012)
- KOHLER Nozzle Kit, Composed Spout (1383333)
- ELDON JAMES Straight Coupler, 3/8 In, Barbed, HDPE, PK10 (CO-6HDPE)
- ZORO SELECT Concentric Coupling, 304 SS, 4 x 6 in (4381009330)
- ZORO SELECT Concentric Reducer, 304 SS, 1 1/4 x 2 in (4381009130)
- ZORO SELECT Concentric Reducer, 304 SS, 1 1/2 x 3 in (4381009210)
- ZORO SELECT Half Coupling, 2-1/2", 150,304, Thrd Heavy (4381031890)
- ZORO SELECT 1/4" MNPT 316 SS Square Head Plug (60SQ112N014)
- ZORO SELECT 2" Welded SS Blind Flange (4381003440)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 3000 - Coupling - 1/2" FNPT (ZUSA-PF-3152)
- Zoro Select Stainless Steel Pipe Fittings