Shop All Concrete Anchor Screws
Zoro Select
Con-Sert Screws Masonry Screw, 5/32" Dia., Hex, 3/4 in L, Carbon Steel Yellow Zinc, 100 PK
Mfr # 08034HS
Zoro # G4305567
product price: $22.65
/pk 100, $0.23/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
Not Graded Material Grade/Class
Pointed Tip
- Compatible Material Concrete; Block; Brick; Wood; Vinyl; Light Steel
- Sub-Brand Con-Sert Screws
- Material Carbon Steel
- Finish Yellow Zinc
- Drill Bit Size 1/8"
Product Information
- Brand Zoro Select
- MFR # 08034HS
- Zoro # G4305567
- UPC # 093855318345
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 5/32" |
Overall Length | 3/4 in |
Drill Bit Size | 1/8" |
Minimum Installation Depth | 1/2 in |
Thread Length | 3/4 in |
Drill Size | 5/16 in |
Body Length | 3/4 in |
Description
Concrete Anchor Screw, Anchor Diameter 5/32 in, Overall Length 3/4 in, Head Type Hex, Drive Type External Hex, Material Steel, Finish Zinc Yellow, Material Grade/Class Not Graded, Removable Removable, Compatible Material Block, Brick, Concrete, Drill Bit Size 1/8 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Maximum Ultimate Tension Strength 350 lb, Minimum Installation Depth 1/2 in, Ultimate Tension Strength (4,000 psi Concrete) 650 lb, Tip Type Pointed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size M6 316 Stainless Steel, Plain Finish, 200 PK (1080)
- HHIP 0.409" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0409)
- DEWALT Hangermate Horizontal Rod Hanger, Wood, 1/4 in Size, 1" L, Steel Zinc Plated, 25 PK (PFM2261000)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.09375 in Dia., 0.365 in L, Aluminum Body, 1000 PK (AD34BS)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0400)
- ZORO SELECT Concrete Screw, 5/16"-12 Dia., Pan, 5/8 in L, Steel Zinc Plated, 2000 PK (3110ABPP)
- ZORO SELECT Concrete Screw, 3/8" Dia., Hex, 3" L, Steel Zinc Plated, 50 PK (U70520.037.0300)
- ZORO SELECT Concrete Screw, #6-18 Dia., Pan, 1 in L, 18-8 Stainless Steel Plain, 5000 PK (0616APP188)
- ZORO SELECT Concrete Screw, #8-15 Dia., Flat, 5/8 in L, Steel Zinc Plated, 10000 PK (0810APF)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 5 in L, Steel Blue Ruspert, 100 PK (U70526.025.0500)
- VESTIL Concrete Screw, Flat, 1.625 L, Steel 6 PK (AS-HDA-12-6PK)
- Zoro Select Anchor Screws