Shop All Sprinkler Valves & Hose Swivels
Zoro Select
Compression Tee, 3/4 In, FNPT, Brass
Mfr # 4NDT6
Zoro # G2482024
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 1/2 in FNPT on Branch Tee, 1/2 in pipe on Through compressions
- Max. Working Pressure 125 psi
- Material Brass
- Height 2 in
- Width 1.5 in
Product Information
- Brand Zoro Select
- MFR # 4NDT6
- Zoro # G2482024
- UPC # 190735516713
- Country of Origin Taiwan, Province of China
- Category Sprinkler Valves & Hose Swivels
Dimensions
Height | 2 in |
Width | 1.5 in |
Details
Item | Compression Tee |
Connection | 1/2 in FNPT on Branch Tee, 1/2 in pipe on Through compressions |
Max. Working Pressure | 125 psi |
Material | Brass |
For Use With | Non-Potable Water |
Description
Compression Tee, Connection 1/2 in FNPT on Branch Tee, 1/2 in pipe on Through compressions, Material Brass, For Use With Non-Potable Water, Height 2 in, Width 1.5 in, Product Type Compression Tee, Max. Working Pressure 125 psi
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKSTONE Signature Stainless Steel Black/Silver Grill Spatula 1 pc (5195)
- NO BUTTS BIN CO Cigarette Receptacle, 1-3/4 gal., Green (FLT03)
- DESIGN TOSCANO Grizzly Gulch Black Bears Sculptural Fountain (SH380324)
- ZORO SELECT Hose Swivel, 3/4 In, MHT x FPT, Brass (4NDP3)
- ZORO SELECT Quick Coupling Key, 1 In, MNPT, Brass (4NDP2)
- ZORO SELECT Compression Tee, 1/2 In, FNPT, Brass (4NDT3)
- ZORO SELECT Hose Swivel, 3/4 In MHT x 1 In FPT, Brass (4NDP4)
- ZORO SELECT Quick Coupling Valve, 1 In, FNPT, Brass (4NDN9)
- ZORO SELECT Quick Coupling Valve, 3/4 In, FNPT, Brass (4NDN8)
- KENYON EZ Out T Handle, 1" and 11/4", Steel (41251)
- Zoro Select Watering & Irrigation