Shop All Compression Tube Fittings
Zoro Select
Compression Reducing Union, PK5
Mfr # 65481LF
Zoro # G4836172
product price: $3.59
/pk 5, $0.72/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Reducing Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 3/4 in x 5/8 in
- Pipe Size - Pipe Fitting 3/4 in
Product Information
- Brand Zoro Select
- MFR # 65481LF
- Zoro # G4836172
- UPC # 091712654810
- Country of Origin Taiwan, Province of China
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/4 in x 5/8 in |
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Pipe Size | 3/4 in |
Details
Item | Compression Reducing Union |
Tube Fitting Material | Brass |
Specific Fitting Shape | Reducing Adapter |
Fitting Connection Type | Compression x MNPT |
Special Features | 68c Series |
Specific Pipe Fitting Shape | Union |
Max. Pressure | 150 psi |
Pipe Fitting Connection Type | Compression x MNPT |
Basic Pipe Fitting Shape | Union |
Application | Non-Potable Water |
Fitting Side A Connection Type | Compression |
Maximum Operating Pressure | 150 psi |
Fitting Side B Connection Type | MNPT |
Fitting Material | Brass |
Description
Compression Reducing Union, Application Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 150 psi, Specific Fitting Shape Reducing Adapter, Fitting Side B Pipe Size 3/4 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting- PBT-Reducing Union Tee-1/8" x 1/4" Tube OD (ZUSA-PTC-PBT-545)
- PENTAIR/PENTEK Filter Bag, Mesh, Poly, 220 gpm, 1000m, PK20 (KEM1000K12S-75)
- WINGITS 24" L, Knurled, Stainless Steel, Premium Grab Bar, Satin (WGB6SSKN24)
- JONES STEPHENS Sterling Wshrls Tub/Shower Stem Pr (C07323)
- ZORO SELECT 1/2" x 3/8" Compression Brass Supply Stop Extender Tee (993-018NL)
- ZORO SELECT 3/8" x 1/2" Low Lead Brass Straight Union (700082-0806)
- ZORO SELECT 3/8" Compression Low Lead Brass Female 90 Degree Elbow (700065-06)
- ZORO SELECT 1/4" Low Lead Brass Tee (700071-0404)
- ZORO SELECT 1/8" x 1/4" Low Lead Brass Male Coupling (700068-0402)
- ZORO SELECT 1/2" x 3/8" Low Lead Brass Female Elbow (700070-0608)
- PARKER Elbow, 90, Nylon, CompxM, 5/16In (N5ME4)
- Zoro Select Tube Fittings