Shop All Compression Latches
Zoro Select
Compression Latch, Nonlock, Electropolishd
Mfr # 4RRC5
Zoro # G2150215
original price:
$85.06
13% off
new price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking/Nonlocking Non-locking
- Catch/Latch Finish Bright Stainless Steel
- Finish Electropolished
- Catch/Latch Height 1 1/8 in
- Catch/Latch Width 1 1/8 in
Product Information
- Brand Zoro Select
- MFR # 4RRC5
- Zoro # G2150215
- UPC # 190735046456
- Country of Origin United States
- Category Compression Latches
Dimensions
Catch/Latch Height | 1 1/8 in |
Catch/Latch Width | 1 1/8 in |
Catch/Latch Length | 2-1/2" |
Catch/Latch Depth | 2 1/2 in |
Mounting Hole Dia. | 7/8 in |
Panel Opening Width | 3/4 in |
Panel Opening Length | 3/4 in |
Details
Item | Compression Latch |
Locking/Nonlocking | Non-locking |
Catch/Latch Finish | Bright Stainless Steel |
Finish | Electropolished |
Catch/Latch Material | Stainless Steel |
Catch/Latch Type | Compression |
Catch/Latch Opening Action | Turn |
Outer Panel Thickness | 11/16 in |
Material | 302 Stainless Steel |
Includes | (1) M22 x 1.5 Mounting Nut and Lockwasher, (2) M10 x 1.5 Jam Nut and Lockwasher, (3) Cams |
Adjustable | NO |
Grip | 7/16 in to 3 in |
Hardware | Included |
Description
Compression Latch, Compression, Turn, Adjustable No, Non-locking, Catch/Latch Material Stainless Steel, Catch/Latch Finish Bright Stainless Steel, Catch/Latch Height 1 1/8 in, Catch/Latch Width 1 1/8 in, Catch/Latch Depth 2 1/2 in, Grip 7/16 in to 3 in, Includes (1) M22 x 1.5 Mounting Nut and Lockwasher, (2) M10 x 1.5 Jam Nut and Lockwasher, (3) Cams, Mounting Hole Dia. 7/8 in, Outer Panel Thickness 11/16 in, Panel Opening Length 3/4 in, Panel Opening Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-3813-8)
- SCHLAGE COMMERCIAL Bright Brass Screws 61503605 (61503605)
- REV-A-SHELF Rev-A-Shelf Banded Wood Full Circle Lazy Susan for Corner Base Cabinets wSwivel bearing (LD-4BW-001-32SB-1)
- ZORO SELECT O-Ring, Dash 124, Silicone, 0.1 In., PK25 (U38883.009.0125)
- ZORO SELECT Compression Latch, Nonlock, Electropolishd (4RRD1)
- ZORO SELECT Compression Latch, Nonlock, Texturd Chrome (4RRA3)
- ZORO SELECT Compression Latch, Keyed, Blk Powder Coat (4RRA6)
- ZORO SELECT Compression Latch, Nonlock, Bl Powder Coat, Catch/Latch Length: 1-7/8" (1XPB3)
- ZORO SELECT Compression Latch, Nonlock, Polishd Chrome (4RRA1)
- ZORO SELECT Compression Latch, Nonlock, Polishd Chrome (4RPZ2)
- OJOP Stainless steel Over centre Toggle latch Medium size 702 L/C (54200)
- Zoro Select Compression Latches