Shop All Compression and Die Springs
Zoro Select
Compress Spring Stock, 12 In L, PK3
Mfr # 1NBX3
Zoro # G2349042
product price: $7.25
/pk 3, $2.42/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cut to Length
- Material High Carbon steel
- Overall Length 12 in
- Outside Dia. 0.5 in
- Wire Dia. 0.063 in
Product Information
- Brand Zoro Select
- MFR # 1NBX3
- Zoro # G2349042
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 12 in |
Outside Dia. | 0.5 in |
Wire Dia. | 0.063 in |
Details
Type | Cut to Length |
Material | High Carbon steel |
End Type | Open |
Item | Compression Spring |
Wire Type | Round |
Constant | 261.9 |
Coils Per Inch | 5 |
Finish | Pregalvanized |
Meets/Exceeds | ASTM A227 |
Coils per Inch | 5 |
Description
Compression Spring, Cut to Length, High Carbon Steel, Finish Pregalvanized, Overall Length 12 In, Outside Dia 0.500 In, Wire Type Round, Wire Dia 0.063 In, End Type Open, Coils Per Inch 5, Constant 261.9, Meets/Exceeds ASTM A227, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Lucas Betula 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0075)
- PRIME-LINE 9/16 in. x 37 in. Gray Vinyl Storm Door Bottom Sweep Single Pack (T 8680)
- LCN Electromagnetic Door Holder, Steel (SEM7840 AL)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 2 (W101S D 626)
- ZORO SELECT Compress Spring, 3/4x0.026 In, PK5 (1NBZ9)
- ZORO SELECT Compress Spring, 1 1/2x0.038 In, PK5 (1NCN7)
- ZORO SELECT Compress Spring, 1 3/4x0.067 In, PK5 (1NCF6)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBW3)
- ZORO SELECT Compress Spring, 7/8x0.047 In, PK5 (1NCB6)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/8x0.720 (1NDJ7)
- SPEC Compression Spring, Music Wire, , PK15, C06000451750M (C06000451750M)
- Zoro Select Compression and Die Springs