Shop All Compression and Die Springs
Zoro Select
Compress Spring Stock, 12 In L, PK3
Mfr # 1NBX1
Zoro # G2561937
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cut to Length
- Material High Carbon steel
- Overall Length 12 in
- Outside Dia. 0.38 in
- Wire Dia. 0.048 in
Product Information
- Brand Zoro Select
- MFR # 1NBX1
- Zoro # G2561937
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 12 in |
Outside Dia. | 0.38 in |
Wire Dia. | 0.048 in |
Details
Type | Cut to Length |
Material | High Carbon steel |
Spring Rate | 2.3 lb/in |
Coils Per Inch | 7 |
End Type | Open |
Meets/Exceeds | ASTM A227 |
Wire Type | Round |
Constant | 199 |
Item | Compression Spring |
Finish | Pregalvanized |
Coils per Inch | 7 |
Description
Compression Spring, Cut to Length, High Carbon Steel, Finish Pregalvanized, Overall Length 12 In., Outside Dia. 0.380 In., Wire Type Round, Wire Dia. 0.048 In., End Type Open, Coils Per Inch 7, Constant 199.0, Spring Rate 2.3-lb. in., Meets/Exceeds ASTM A227, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMBRO 6 in. ALU Wall Cap/Screen (346S)
- PRIME-LINE Diecast Bronze, Right Handed Vinyl or Wood Casement Lock Single Pack (H 3573)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Sargent(R) LA, 5 Pins (15995GA-26D-KD)
- DON-JO 1-3/8" x 9" Blank Electric Strike Aluminum Frame Filler Plate (AF29DU)
- ZORO SELECT Compress Spring, 1 1/2x0.038 In, PK5 (1NCD6)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.600 (1NDB8)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.975 (1NDR7)
- ZORO SELECT Compress Spring, 2 In L, PK12 (1NBV8)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.720 (1NDJ9)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.720 (1NDG9)
- SPEC Compression Spring, Music Wire, PK10, C11000855000M (C11000855000M)
- Zoro Select Compression and Die Springs