Shop All Compression and Die Springs
Zoro Select
Compress Spring, Stl, 1.5 In L, PK12
Mfr # 1NBV7
Zoro # G2131087
product price: $4.85
/pk 12, $0.40/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Overall Length 1 1/2 in
- Outside Dia. 0.375 in
- Wire Dia. 0.048 in
Product Information
- Brand Zoro Select
- MFR # 1NBV7
- Zoro # G2131087
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/2 in |
Outside Dia. | 0.375 in |
Wire Dia. | 0.048 in |
Details
Type | Utility |
Material | High Carbon steel |
Spring Rate | 20.33 lb/in |
Wire Type | Round |
End Type | Closed |
Item | Compression Spring |
Meets/Exceeds | ASTM A227 |
Finish | zinc plated |
Description
Compression Spring, Utility, High Carbon Steel, Finish Zinc Plated, Overall Length 1.5 In, Outside Dia 0.375 In, Wire Type Round, Wire Dia 0.048 In, End Type Closed, Spring Rate 20.33 Lbs/In, Meets/Exceeds ASTM A227, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Cosmic White Splitface Ledger Panel "6 X 18" "L" Corner Marble Wall Tile, 6PK (ZOR-PNL-0030)
- MAG-MATE Foot Pull Door Opener, Direct Mount (FP01HVY)
- NUVO IRON 36 in LONG x 3/4 in DIAMETER BLACK ROUND TUBING GALVANIZED STEEL BALUSTERS, 10PK (RDPS36)
- BAUER RV KEY, RV342 , Black, Egg Shaped, Precut (KEY-RV-342)
- ZORO SELECT Compress Spring, 3/4x0.026 In, PK5 (1NCJ3)
- ZORO SELECT Compress Spring, 13/16x0.038 In, PK5 (1NCA8)
- ZORO SELECT Compress Spring, 5/8x0.032 In, PK5 (1NBZ2)
- ZORO SELECT Compress Spring, 1/2x0.045 In, PK5 (1NCH1)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.850 (1NDN5)
- ZORO SELECT Compress Spring, Precision, 2 In, PK5 (1NCT4)
- ZORO SELECT Compress Spring, 2x0.055 In, PK5 (1NCF8)
- Zoro Select Compression and Die Springs