Shop All Compression and Die Springs
Zoro Select
Compress Spring, Stl, 1 In L, PK12
Mfr # 1NBV1
Zoro # G2200371
original price:
$4.53
7% off
new price: $4.19
/pk 12, $0.35/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Outside Dia. 0.25 in
- Wire Dia. 0.029 in
- Spring Rate 9.58 lb/in
Product Information
- Brand Zoro Select
- MFR # 1NBV1
- Zoro # G2200371
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 in |
Outside Dia. | 0.25 in |
Wire Dia. | 0.029 in |
Details
Type | Utility |
Material | High Carbon steel |
Spring Rate | 9.58 lb/in |
Meets/Exceeds | ASTM A227 |
Wire Type | Round |
Finish | zinc plated |
End Type | Closed |
Item | Compression Spring |
Description
Compression Spring, Utility, High Carbon Steel, Finish Zinc Plated, Overall Length 1 In, Outside Dia 0.250 In, Wire Type Round, Wire Dia 0.029 In, End Type Closed, Spring Rate 9.58 Lbs/In, Meets/Exceeds ASTM A227, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Case 050405 (050405)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Chrome (CP4545BB-26-3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 (AF041-114)
- ZORO SELECT Hole Plug, Hole D 7/16 In, Wh, PK25 (1ELU9)
- ZORO SELECT Compress Spring, 2 1/2 In L, PK12 (1NBW1)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.600 (1NDA1)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/2x0.975 (1NDR3)
- ZORO SELECT Compress Spring, 1 3/4x0.067 In, PK5 (1NCF6)
- ZORO SELECT Compress Spring, 1x0.026 In, PK5 (1NCC6)
- ZORO SELECT Compress Spring, 1 1/2x0.038 In, PK5 (1NCE7)
- SPEC Compression Spring , PK5 (C08131352000S)
- Zoro Select Compression and Die Springs