Shop All Compression and Die Springs
Zoro Select
Compress Spring, SS, 1x0.032 In, PK5
Mfr # 1NCN1
Zoro # G0666181
original price:
$5.29
24% off
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Outside Dia. 0.3 in
- Wire Dia. 0.032 in
- Compressed Length 0.337 in
Product Information
- Brand Zoro Select
- MFR # 1NCN1
- Zoro # G0666181
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 in |
Outside Dia. | 0.3 in |
Wire Dia. | 0.032 in |
Compressed Length | 0.337 in |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 8.33 lb/in |
End Type | Closed and Ground |
Wire Type | Round |
Load (Lbs.) | 4.5 lb |
Finish | Plain |
Meets/Exceeds | ASTM A313 |
Item | Compression Spring |
Deflection @ Load | 0.54 in |
Description
Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 1 In, Outside Dia 0.300 In, Wire Type Round, Wire Dia 0.032 In, End Type Closed and Ground, Compressed Length 0.337 In, Load 4.5 Lbs, Deflection @ Load 0.54 In, Spring Rate 8.33 Lbs/In, Meets/Exceeds ASTM A313, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 200 (KK2X2-017)
- TRINE Trine 00 Series Electric Strikes, 12 VDC Voltage, Satin Chrome (S005C-12VDC)
- DELTANA Edge Pulls-Thin, 4-1/4" Oil Rubbed Bronze (EPT425U10B)
- NATIONAL GUARD Fusible Louver, Steel (L-1900-18x12)
- ZORO SELECT Compress Spring, 1/4x0.016 In, PK5 (1NBX9)
- ZORO SELECT Compress Spring, 1 1/2x0.042 In, PK5 (1NCN8)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/8x0.480 (1NCW6)
- ZORO SELECT Compress Spring, 11/16x0.022 In, PK5 (1NCH6)
- ZORO SELECT Compress Spring, 1 1/4x0.063 In, PK5 (1NCN5)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBW6)
- RAYMOND Die Spring, Heavy Duty, 1-1/2x6In (105724)
- Zoro Select Compression and Die Springs