Shop All Compression and Die Springs
Zoro Select
Compress Spring, Conical, SS, 1 1/4x0.72
Mfr # 1NDF3
Zoro # G3313195
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Material 302 Stainless Steel
- Wire Dia. 0.038 in
- Large Outside Dia. 0.72 in
- Small Outside Dia. 0.281 in
Product Information
- Brand Zoro Select
- MFR # 1NDF3
- Zoro # G3313195
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/4 in |
Wire Dia. | 0.038 in |
Large Outside Dia. | 0.72 in |
Small Outside Dia. | 0.281 in |
Load @ 50% Free Length (Lbs.) | 2.99 lb |
Details
Type | Conical |
Material | 302 Stainless Steel |
Spring Rate | 4.78 lb/in |
Meets/Exceeds | ASTM A313 |
Wire Type | Round |
Item | Compression Spring |
Finish | Plain |
Load @ Solid (Lbs.) | 5.61 lb |
End Type | Squared and Not Ground |
Description
Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 1 1/4 In, Wire Type Round, Wire Dia 0.038 In, End Type Squared and Not Ground, Large Outside Dia 0.720 In, Small Outside Dia. 0.281 In, LD @ 50% FREE LENGTH 2.99 Lbs, LOAD @ SOLID 5.61 Lbs, Spring Rate 4.78 Lbs/In, Meets/Exceeds ASTM A313
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG FOOT Door Wedge, Vulcanized Rubber, Red, 1-1/4"H x 2"W (910)
- REV-A-SHELF Rev-A-Shelf - Single 35-Quart Kitchen Base Cabinet Trash Can Pull Out with Soft-Close Slides (53WC-1535SCDM-117)
- BLUM 21in Soft-Close Full Extension Zinc Movento Drawer Slide, Heavy-Duty 170 lbs Weight Rating, PR (769.5330S)
- JEFFREY ALEXANDER 3" Center-to-Center Brushed Gold Lyon Cabinet Cup Pull (8233BG)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.720 (1NDF8)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.720 (1NDF7)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.600 (1NDB4)
- ZORO SELECT Compress Spring, 7/8x0.045 In, PK5 (1NCL5)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.975 (1NDV4)
- ZORO SELECT Compress Spring, Stl, 1 In L, PK12 (1NBV2)
- RAYMOND ISO D Die Spring, Hvy Duty, 50mmx76mm (305812D)
- Zoro Select Compression and Die Springs