Shop All Compression and Die Springs
Zoro Select
Compress Spring, Conical, SS, 1 1/4x0.60
Mfr # 1NCY8
Zoro # G3125954
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Material 302 Stainless Steel
- Wire Dia. 0.026 in
- Large Outside Dia. 0.6 in
- Small Outside Dia. 0.312 in
Product Information
- Brand Zoro Select
- MFR # 1NCY8
- Zoro # G3125954
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/4 in |
Wire Dia. | 0.026 in |
Large Outside Dia. | 0.6 in |
Small Outside Dia. | 0.312 in |
Load @ 50% Free Length (Lbs.) | 1 lb |
Details
Type | Conical |
Material | 302 Stainless Steel |
Spring Rate | 1.61 lb/in |
Meets/Exceeds | ASTM A313 |
Wire Type | Round |
Load @ Solid (Lbs.) | 1.92 lb |
Finish | Plain |
End Type | Squared and Not Ground |
Item | Compression Spring |
Description
Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 1 1/4 In, Wire Type Round, Wire Dia 0.026 In, End Type Squared and Not Ground, Large Outside Dia 0.600 In, Small Outside Dia. 0.312 In, LD @ 50% FREE LENGTH 1.00 Lbs, LOAD @ SOLID 1.92 Lbs, Spring Rate 1.61 Lbs/In, Meets/Exceeds ASTM A313
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC 23-1/4 Overhead Balance (62W-163)
- PRIMELINE TOOLS Wnd Screen Frames, 3/8x3/4x72", Wht, PK20 (MP14056)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ACC 605)
- SPEC Disc Spring, 1.25, Steel, Belleville, PK10 (B2500120)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.600 (1NCZ1)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.600 (1NCZ3)
- ZORO SELECT Compress Spring, 2 1/2 In L, PK12 (1NBW1)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/4x0.85 (1NDL3)
- ZORO SELECT Compress Spring, 1 1/2x0.055 In, PK5 (1NCP9)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBW5)
- SPEC Compression Spring, Music Wire, PK10, C09750743000M (C09750743000M)
- Zoro Select Compression and Die Springs