Shop All Compression and Die Springs
Zoro Select
Compress Spring, Conical, SS, 1 1/2x0.975
Mfr # 1NDR3
Zoro # G2859053
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Material 302 Stainless Steel
- Wire Dia. 0.049 in
- Large Outside Dia. 0.975 in
- Small Outside Dia. 0.438 in
Product Information
- Brand Zoro Select
- MFR # 1NDR3
- Zoro # G2859053
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/2 in |
Wire Dia. | 0.049 in |
Large Outside Dia. | 0.975 in |
Small Outside Dia. | 0.438 in |
Load @ 50% Free Length (Lbs.) | 3.88 lb |
Details
Type | Conical |
Material | 302 Stainless Steel |
Spring Rate | 5.18 lb/in |
Load @ Solid (Lbs.) | 7.26 lb |
Finish | Plain |
Meets/Exceeds | ASTM A313 |
Wire Type | Round |
End Type | Squared and Not Ground |
Item | Compression Spring |
Description
Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 1 1/2 In, Wire Type Round, Wire Dia 0.049 In, End Type Squared and Not Ground, Large Outside Dia 0.975 In, Small Outside Dia. 0.438 In, LD @ 50% FREE LENGTH 3.88 Lbs, LOAD @ SOLID 7.26 Lbs, Spring Rate 5.18 Lbs/In, Meets/Exceeds ASTM A313
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENEER TECHNOLOGIES 7/8X8 Walnut Edging (78820)
- SOUTHCO-ALBANY DIV Vantage Latch Concealed Hook (S 91-522-52)
- ILCO Ilco: Y170-PT Transponder Key (ILCO-Y170-PT)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 25mm ID, PK50 (ZUSAH4X25)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.975 (1NDR7)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/4x0.975 (1NDR5)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.975 (1NDU3)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3, Constant: 226.3 (1NBX2)
- ZORO SELECT Compress Spring, 1 1/4 In L, PK12 (1NBV4)
- ZORO SELECT Compress Spring, 1 1/2x0.042 In, PK5 (1NCE8)
- SPEC Compression Spring , PK5 (C08751204500S)
- Zoro Select Compression and Die Springs