Shop All Compression and Die Springs
Zoro Select
Compress Spring, Conical, 302 SS, 5/8x0.975
Mfr # 1NDV4
Zoro # G2298782
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Material 302 Stainless Steel
- Wire Dia. 0.067 in
- Large Outside Dia. 0.975 in
- Small Outside Dia. 0.438 in
Product Information
- Brand Zoro Select
- MFR # 1NDV4
- Zoro # G2298782
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 5/8 in |
Wire Dia. | 0.067 in |
Large Outside Dia. | 0.975 in |
Small Outside Dia. | 0.438 in |
Load @ 50% Free Length (Lbs.) | 10.27 lb |
Details
Type | Conical |
Material | 302 Stainless Steel |
Spring Rate | 32.85 lb/in |
End Type | Squared and Not Ground |
Load @ Solid (Lbs.) | 16.14 lb |
Finish | Plain |
Meets/Exceeds | ASTM A313 |
Wire Type | Round |
Item | Compression Spring |
Description
Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 5/8 In, Wire Type Round, Wire Dia 0.067 In, End Type Squared and Not Ground, Large Outside Dia 0.975 In, Small Outside Dia. 0.438 In, LD @ 50% FREE LENGTH 10.27 Lbs, LOAD @ SOLID 16.14 Lbs, Spring Rate 32.85 Lbs/In, Meets/Exceeds ASTM A313
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Vintage Silver 8 In. X 36 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0129)
- ILCO Ilco: TOY48EMER THIN Transponder Key (ILCO-TOY48EMER-THIN)
- DURA-LIFT 0.207 in. Wirex1.75 in. Dx25 in. L Torsion Spring in Yellow Right Wound for Sectional Garage Doors (DLTY17525R)
- FROST KING Spnge Rubber Foam Tape, 3/4Inx10 ft, 8 mil, Insert Color: Black (R534H)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.975 (1NDV2)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/4x0.72 (1NDF3)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/4x0.975 (1NDT4)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.720 (1NDJ9)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.850 (1NDP8)
- ZORO SELECT Compress Spring, 1 1/2x0.045 In, PK5 (1NCE9)
- RAYMOND Die Spring, Heavy Duty, 0.375x1-3/4 In (105107)
- Zoro Select Compression and Die Springs