Shop All Compression and Die Springs
Zoro Select
Compress Spring, Conical, 302 SS, 5/8x0.720
Mfr # 1NDF8
Zoro # G1958844
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Material 302 Stainless Steel
- Wire Dia. 0.038 in
- Large Outside Dia. 0.72 in
- Small Outside Dia. 0.438 in
Product Information
- Brand Zoro Select
- MFR # 1NDF8
- Zoro # G1958844
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 5/8 in |
Wire Dia. | 0.038 in |
Large Outside Dia. | 0.72 in |
Small Outside Dia. | 0.438 in |
Load @ 50% Free Length (Lbs.) | 2.1 lb |
Details
Type | Conical |
Material | 302 Stainless Steel |
Spring Rate | 6.72 lb/in |
Wire Type | Round |
Finish | Plain |
Meets/Exceeds | ASTM A313 |
Item | Compression Spring |
Load @ Solid (Lbs.) | 3.69 lb |
End Type | Squared and Not Ground |
Description
Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 5/8 In, Wire Type Round, Wire Dia 0.038 In, End Type Squared and Not Ground, Large Outside Dia 0.720 In, Small Outside Dia. 0.438 In, LD @ 50% FREE LENGTH 2.10 Lbs, LOAD @ SOLID 3.69 Lbs, Spring Rate 6.72 Lbs/In, Meets/Exceeds ASTM A313
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Door Holder, 4 in. Drop Down, Cast Iron, Aluminum Painted Color, Gray Rubber (Single Pack) (MP4551)
- E900 HARDWARE P542 42 in. Plug-End Garage Door Spring (0.207 in. No. 5 Wire) (P542)
- NEWAGE PRODUCTS Stone Composite 400 sqft 12in x 24in LVt Bundle, Slate Grey (12452)
- ILCO Ilco: Key Blanks, L1054G-FR2 FORT (L54G L54G) (ILCO-L1054G-FR2)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/4x0.72 (1NDF3)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.720 (1NDF7)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.975 (1NDV2)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBW4)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.720 (1NDH4)
- ZORO SELECT Compress Spring, SS, 1x0.032 In, PK5 (1NCL7)
- RAYMOND Die Spring, Extra Heavy Duty, 1x6In (106524)
- Zoro Select Compression and Die Springs