Shop All Compression and Die Springs
Zoro Select
Compress Spring, Conical, 302 SS, 5/8x0.600
Mfr # 1NDB6
Zoro # G1660854
product price: $2.59
/ea
Sold in multiples of 5 for $12.95
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Material 302 Stainless Steel
- Wire Dia. 0.038 in
- Large Outside Dia. 0.6 in
- Small Outside Dia. 0.25 in
Product Information
- Brand Zoro Select
- MFR # 1NDB6
- Zoro # G1660854
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 5/8 in |
Wire Dia. | 0.038 in |
Large Outside Dia. | 0.6 in |
Small Outside Dia. | 0.25 in |
Load @ 50% Free Length (Lbs.) | 3.57 lb |
Details
Type | Conical |
Material | 302 Stainless Steel |
Spring Rate | 11.42 lb/in |
Load @ Solid (Lbs.) | 6.27 lb |
Meets/Exceeds | ASTM A313 |
Finish | Plain |
Wire Type | Round |
Item | Compression Spring |
End Type | Squared and Not Ground |
Description
Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 5/8 In, Wire Type Round, Wire Dia 0.038 In, End Type Squared and Not Ground, Large Outside Dia 0.600 In, Small Outside Dia. 0.250 In, LD @ 50% FREE LENGTH 3.57 Lbs, LOAD @ SOLID 6.27 Lbs, Spring Rate 11.42 Lbs/In, Meets/Exceeds ASTM A313
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 1-1/8 in. Steel, Sliding Door Roller Assembly with F-Tab Single Pack (D 1699)
- STERLING SEAL & SUPPLY 363 Viton / FKM O-ring 75A Shore Black, -25 Pack (ORVT75.363X25)
- SECURALL Steel Door with Frame, RHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQR3684LH)
- STRYBUC 31in Ribbed Channel Balance (62A-30HD-2)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.600 (1NDB8)
- ZORO SELECT Compress Spring, Conical, SS, 5/16x0.480 (1NCX7)
- ZORO SELECT Compress Spring, Precision, 2 In, PK5 (1NCT1)
- ZORO SELECT Compress Spring, 3/4x0.026 In, PK5 (1NCJ3)
- ZORO SELECT Compress Spring, 2x0.067 In, PK5 (1NCG1)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3, Constant: 109.0 (1NBW9)
- RAYMOND ISO D Die Spring, Lt Duty, 63mmx152mm (303924D)
- Zoro Select Compression and Die Springs