Shop All Compression and Die Springs
Zoro Select
Compress Spring, Conical, 302 SS, 5/8x0.600
Mfr # 1NDA5
Zoro # G3275474
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Material 302 Stainless Steel
- Wire Dia. 0.032 in
- Large Outside Dia. 0.6 in
- Small Outside Dia. 0.343 in
Product Information
- Brand Zoro Select
- MFR # 1NDA5
- Zoro # G3275474
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 5/8 in |
Wire Dia. | 0.032 in |
Large Outside Dia. | 0.6 in |
Small Outside Dia. | 0.343 in |
Load @ 50% Free Length (Lbs.) | 1.64 lb |
Details
Type | Conical |
Material | 302 Stainless Steel |
Spring Rate | 5.25 lb/in |
Finish | Plain |
Wire Type | Round |
End Type | Squared and Not Ground |
Item | Compression Spring |
Meets/Exceeds | ASTM A313 |
Load @ Solid (Lbs.) | 2.95 lb |
Description
Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 5/8 In, Wire Type Round, Wire Dia 0.032 In, End Type Squared and Not Ground, Large Outside Dia 0.600 In, Small Outside Dia. 0.343 In, LD @ 50% FREE LENGTH 1.64 Lbs, LOAD @ SOLID 2.95 Lbs, Spring Rate 5.25 Lbs/In, Meets/Exceeds ASTM A313
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT S Hook, 1/2 in. Opening, 3-1/2 in., PK10 (U17380.000.0350)
- HAGER Antique Brass Hinge RC18423125.BX (30853)
- ZORO SELECT V-Ring Seal, Stretch, 36mm ID, PK2 (4PKF8)
- GENESIS Gs08-0675Pe10-094 Gas Spring (GSS 1143UB)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.600 (1NDA7)
- ZORO SELECT Compress Spring, 1 1/2x0.055 In, PK5 (1NCF4)
- ZORO SELECT Compress Spring, 1x0.032 In, PK5 (1NCC4)
- ZORO SELECT Compress Spring, Stl, 1.5 In L, PK12 (1NBV7)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBW6)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.975 (1NDU3)
- ZORO SELECT Compress Spring, 1 1/2x0.063 In, PK5 (1NCF2)
- Zoro Select Compression and Die Springs