Shop All Compression and Die Springs
Zoro Select
Compress Spring, Conical, 302 SS, 3/8x0.480
Mfr # 1NCW6
Zoro # G1007711
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Material 302 Stainless Steel
- Wire Dia. 0.029 in
- Large Outside Dia. 0.48 in
- Small Outside Dia. 0.25 in
Product Information
- Brand Zoro Select
- MFR # 1NCW6
- Zoro # G1007711
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 3/8 in |
Wire Dia. | 0.029 in |
Large Outside Dia. | 0.48 in |
Small Outside Dia. | 0.25 in |
Load @ 50% Free Length (Lbs.) | 1.59 lb |
Details
Type | Conical |
Material | 302 Stainless Steel |
Spring Rate | 8.5 lb/in |
Item | Compression Spring |
Load @ Solid (Lbs.) | 2.7 lb |
Meets/Exceeds | ASTM A313 |
Finish | Plain |
End Type | Squared and Not Ground |
Wire Type | Round |
Description
Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 3/8 In, Wire Type Round, Wire Dia 0.029 In, End Type Squared and Not Ground, Large Outside Dia 0.480 In, Small Outside Dia. 0.250 In, LD @ 50% FREE LENGTH 1.59 Lbs, LOAD @ SOLID 2.70 Lbs, Spring Rate 8.5 Lbs/In, Meets/Exceeds ASTM A313
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT PRODUCTS Adjustable Door Spring, Aluminum (V16)
- GARLOCK Gasket, Size 3 In, Tri-Clamp, EPDM (40MPE-300)
- MSI Arctic White Multi Finish Ledger Panel SAMPLE Honed Marble Wall Tile (ZOR-PNL-0020-SAM)
- SUGATSUNE Susgatsune P4a323w Stainless Steel Mounting Plate (304B-P4A/32-3W)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.480 (1NCW2)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.480 (1NCW4)
- ZORO SELECT Compress Spring, Conical, SS, 5/16x0.480 (1NCW8)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.480 (1NCX3)
- ZORO SELECT Compress Spring, 7/8x0.032 In, PK5 (1NCK8)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.600 (1NDD3)
- SPEC Compression Spring, Stainless Steel, PK10, C19372076000S (C19372076000S)
- Zoro Select Compression and Die Springs