Shop All Compression and Die Springs
Zoro Select
Compress Spring, Conical, 302 SS, 3/4x0.850
Mfr # 1NDN7
Zoro # G2868747
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Material 302 Stainless Steel
- Wire Dia. 0.055 in
- Large Outside Dia. 0.85 in
- Small Outside Dia. 0.343 in
Product Information
- Brand Zoro Select
- MFR # 1NDN7
- Zoro # G2868747
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 3/4 in |
Wire Dia. | 0.055 in |
Large Outside Dia. | 0.85 in |
Small Outside Dia. | 0.343 in |
Load @ 50% Free Length (Lbs.) | 7.18 lb |
Details
Type | Conical |
Material | 302 Stainless Steel |
Spring Rate | 19.14 lb/in |
Wire Type | Round |
Finish | Plain |
Item | Compression Spring |
Meets/Exceeds | ASTM A313 |
End Type | Squared and Not Ground |
Load @ Solid (Lbs.) | 12.25 lb |
Description
Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 3/4 In, Wire Type Round, Wire Dia 0.055 In, End Type Squared and Not Ground, Large Outside Dia 0.850 In, Small Outside Dia. 0.343 In, LD @ 50% FREE LENGTH 7.18 Lbs, LOAD @ SOLID 12.25 Lbs, Spring Rate 19.14 Lbs/In, Meets/Exceeds ASTM A313
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (1389)
- STRYBUC Gray Vinyl Glazing Channel (67-7)
- SIMPLEX Latch 2-3/8 in., Simplex (6479832D01)
- REINZ Gasket Material, 71-15658-00 (71-15658-00)
- ZORO SELECT Compress Spring, 3/4x0.055 In, PK5 (1NCJ5)
- ZORO SELECT Compress Spring, 2 In L, PK12 (1NBV8)
- ZORO SELECT Compress Spring, 1 1/2x0.063 In, PK5 (1NCR5)
- ZORO SELECT Compress Spring, Stl, 1 In L, PK12 (1NBV2)
- ZORO SELECT Compress Spring, 1 1/2x0.055 In, PK5 (1NCR4)
- ZORO SELECT Compress Spring, 7/8x0.032 In, PK5 (1NCB5)
- SPEC Compression Spring, Stainless Steel, PK10, C03600261500S (C03600261500S)
- Zoro Select Compression and Die Springs