Shop All Compression and Die Springs
Zoro Select
Compress Spring, Conical, 302 SS, 3/4x0.720
Mfr # 1NDH6
Zoro # G2036352
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Material 302 Stainless Steel
- Wire Dia. 0.045 in
- Large Outside Dia. 0.72 in
- Small Outside Dia. 0.281 in
Product Information
- Brand Zoro Select
- MFR # 1NDH6
- Zoro # G2036352
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 3/4 in |
Wire Dia. | 0.045 in |
Large Outside Dia. | 0.72 in |
Small Outside Dia. | 0.281 in |
Load @ 50% Free Length (Lbs.) | 4.83 lb |
Details
Type | Conical |
Material | 302 Stainless Steel |
Spring Rate | 12.87 lb/in |
Finish | Plain |
Meets/Exceeds | ASTM A313 |
Item | Compression Spring |
Load @ Solid (Lbs.) | 8.49 lb |
Wire Type | Round |
End Type | Squared and Not Ground |
Description
Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 3/4 In, Wire Type Round, Wire Dia 0.045 In, End Type Squared and Not Ground, Large Outside Dia 0.720 In, Small Outside Dia. 0.281 In, LD @ 50% FREE LENGTH 4.83 Lbs, LOAD @ SOLID 8.49 Lbs, Spring Rate 12.87 Lbs/In, Meets/Exceeds ASTM A313
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Pull 7-9/16 Inch (192mm) Center to Center (H076704-VB)
- GENERAL TOOLS Horseshoe Magnet, 30 lb. Pull (370-6)
- ZORO SELECT 1 1/2 in W x 72 in H Steel Continuous Hinge (2ZEV7)
- GLOBAL DOOR CONTROLS 4 in. x 16 in. Stainless Steel Push Plate (GH-PP54-US32D)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.720 (1NDJ1)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.720 (1NDJ5)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.720 (1NDG1)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBX6)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.600 (1NCZ6)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBX7)
- SPEC Metric Compression Spring, 3-1/2in.L, PK10 (D12280)
- Zoro Select Compression and Die Springs