Shop All Compression and Die Springs
Zoro Select
Compress Spring, Conical, 302 SS, 3/4x0.720
Mfr # 1NDF7
Zoro # G2738951
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Material 302 Stainless Steel
- Wire Dia. 0.038 in
- Large Outside Dia. 0.72 in
- Small Outside Dia. 0.375 in
Product Information
- Brand Zoro Select
- MFR # 1NDF7
- Zoro # G2738951
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 3/4 in |
Wire Dia. | 0.038 in |
Large Outside Dia. | 0.72 in |
Small Outside Dia. | 0.375 in |
Load @ 50% Free Length (Lbs.) | 2.19 lb |
Details
Type | Conical |
Material | 302 Stainless Steel |
Spring Rate | 5.84 lb/in |
Item | Compression Spring |
End Type | Squared and Not Ground |
Finish | Plain |
Meets/Exceeds | ASTM A313 |
Load @ Solid (Lbs.) | 3.94 lb |
Wire Type | Round |
Description
Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 3/4 In, Wire Type Round, Wire Dia 0.038 In, End Type Squared and Not Ground, Large Outside Dia 0.720 In, Small Outside Dia. 0.375 In, LD @ 50% FREE LENGTH 2.19 Lbs, LOAD @ SOLID 3.94 Lbs, Spring Rate 5.84 Lbs/In, Meets/Exceeds ASTM A313
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Miraggio Gold Hexagon Sample Matte Porcelain MeshMounted Mosaic Tile (ZOR-MD-0546-SAM)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1392S)
- YALE Knob Lockset, Mechanical, Entrance, Grd. 1 (CA5407CK x 630)
- LUCIDA SURFACES LUCIDA SURFACES, MonoCore Taffy 5.1 in. x 36 in. 7mm 22MIL Interlocking Luxury Vinyl Planks (13 sq.ft), 10PK (MO-208)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.720 (1NDF8)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/4x0.72 (1NDF3)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.480 (1NCW2)
- ZORO SELECT Compress Spring, 1 1/2x0.045 In, PK5 (1NCE3)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3, Constant: 109.0 (1NBW9)
- ZORO SELECT Compress Spring, 1 1/4x0.063 In, PK5 (1NCN5)
- SPEC Compression Spring, Stainless Steel, PK10, C07200552500S (C07200552500S)
- Zoro Select Compression and Die Springs