Shop All Compression and Die Springs
Zoro Select
Compress Spring, Conical, 302 SS, 3/4x0.600
Mfr # 1NDA9
Zoro # G1288192
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Material 302 Stainless Steel
- Wire Dia. 0.035 in
- Large Outside Dia. 0.6 in
- Small Outside Dia. 0.218 in
Product Information
- Brand Zoro Select
- MFR # 1NDA9
- Zoro # G1288192
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 3/4 in |
Wire Dia. | 0.035 in |
Large Outside Dia. | 0.6 in |
Small Outside Dia. | 0.218 in |
Load @ 50% Free Length (Lbs.) | 2.72 lb |
Details
Type | Conical |
Material | 302 Stainless Steel |
Spring Rate | 7.25 lb/in |
Meets/Exceeds | ASTM A313 |
Finish | Plain |
Item | Compression Spring |
End Type | Squared and Not Ground |
Wire Type | Round |
Load @ Solid (Lbs.) | 4.93 lb |
Description
Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 3/4 In, Wire Type Round, Wire Dia 0.035 In, End Type Squared and Not Ground, Large Outside Dia 0.600 In, Small Outside Dia. 0.218 In, LD @ 50% FREE LENGTH 2.72 Lbs, LOAD @ SOLID 4.93 Lbs, Spring Rate 7.25 Lbs/In, Meets/Exceeds ASTM A313
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 030, Viton, 0.07 In., PK25 (U38875.006.0162)
- SCHLAGE ELECTRONICS Mortise Key Switch (653-14 L2)
- FALCON Single Cylinder Classroom Deadbolt, G Keyway, US26D (D111P 626)
- YALE Lever Lockset, Mechanical, Entrance (PB5407LN x 626)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.600 (1NDB4)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.600 (1NDB2)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.600 (1NDB6)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBW7)
- ZORO SELECT Compress Spring, 7/8x0.026 In, PK5 (1NCK5)
- ZORO SELECT Compress Spring, 7/8x0.047 In, PK5 (1NCK9)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.720 (1NDH4)
- Zoro Select Compression and Die Springs