Shop All Compression and Die Springs
Zoro Select
Compress Spring, Conical, 302 SS, 1/4x0.420
Mfr # 1NCV9
Zoro # G3028584
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Material 302 Stainless Steel
- Overall Length 1/4 in
- Wire Dia. 0.035 in
- Large Outside Dia. 0.42 in
Product Information
- Brand Zoro Select
- MFR # 1NCV9
- Zoro # G3028584
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1/4 in |
Wire Dia. | 0.035 in |
Large Outside Dia. | 0.42 in |
Small Outside Dia. | 0.187 in |
Load @ 50% Free Length (Lbs.) | 5.09 lb |
Details
Type | Conical |
Material | 302 Stainless Steel |
Spring Rate | 40.8 lb/in |
End Type | Squared and Not Ground |
Finish | Plain |
Item | Compression Spring |
Load @ Solid (Lbs.) | 7.33 lb |
Wire Type | Round |
Meets/Exceeds | ASTM A313 |
Description
Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 1/4 In, Wire Type Round, Wire Dia 0.035 In, End Type Squared and Not Ground, Large Outside Dia 0.420 In, Small Outside Dia. 0.187 In, LD @ 50% FREE LENGTH 5.09 Lbs, LOAD @ SOLID 7.33 Lbs, Spring Rate 40.8 Lbs/In, Meets/Exceeds ASTM A313
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, Alum Clip, 0.36 In W, 25 Ft (150B2X3/16-25)
- VON DUPRIN End Cap 900981 (900981)
- AMEROCK Edona 1-1/4 in 32 mm Diameter Satin Nickel Cabinet Knob, 25PK (1913658)
- SPEC Disc Spring, 0.4375, Steel, Belleville, PK10 (B093707001)
- ZORO SELECT Compress Spring, 1 1/4x0.072 In, Pk5 (1NCC9)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.975 (1NDV5)
- ZORO SELECT Compress Spring, 3/4x0.026 In, PK5 (1NBZ9)
- ZORO SELECT Compress Spring, 3/4x0.016 In, PK5 (1NCJ1)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.600 (1NDA5)
- ZORO SELECT Compress Spring, 7/8x0.032 In, PK5 (1NCB5)
- SPEC Compression Spring, Stainless Steel, PK10, C04800382500S (C04800382500S)
- Zoro Select Compression and Die Springs