Shop All Compression and Die Springs
Zoro Select
Compress Spring, Conical, 302 SS, 1/4x0.420
Mfr # 1NCV7
Zoro # G0699142
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Material 302 Stainless Steel
- Wire Dia. 0.032 in
- Large Outside Dia. 0.42 in
- Small Outside Dia. 0.187 in
Product Information
- Brand Zoro Select
- MFR # 1NCV7
- Zoro # G0699142
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1/4 in |
Wire Dia. | 0.032 in |
Large Outside Dia. | 0.42 in |
Small Outside Dia. | 0.187 in |
Load @ 50% Free Length (Lbs.) | 3.19 lb |
Details
Type | Conical |
Material | 302 Stainless Steel |
Spring Rate | 25.49 lb/in |
Finish | Plain |
End Type | Squared and Not Ground |
Meets/Exceeds | ASTM A313 |
Wire Type | Round |
Item | Compression Spring |
Load @ Solid (Lbs.) | 4.74 lb |
Description
Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 1/4 In, Wire Type Round, Wire Dia 0.032 In, End Type Squared and Not Ground, Large Outside Dia 0.420 In, Small Outside Dia. 0.187 In, LD @ 50% FREE LENGTH 3.19 Lbs, LOAD @ SOLID 4.74 Lbs, Spring Rate 25.49 Lbs/In, Meets/Exceeds ASTM A313
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 4, Keyed Alike, Antique Brass, 4PK (ED04-4)
- OEM OEM: REF: 2009-2014 BMW 3 5 7 Series / 3-Button Smart Key / PN: 9254891-02 / YGOHUF5662 / CAS4 (RSK-BMW-HUF-3)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Passage Rosette, Flat Black, Smooth Grip in Satin Brass (LV101 FBL GRIP-SM SB)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 VLA 619)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.600 (1NDA9)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.975 (1NDU3)
- ZORO SELECT Compress Spring, 1/4x0.016 In, PK5 (1NBX9)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.720 (1NDH4)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.975 (1NDV4)
- ZORO SELECT Compress Spring, 7/8x0.063 In, PK5 (1NCL4)
- RAYMOND Compression Spring, Overall 1-1/4" L, PK10 (C01800291250M)
- Zoro Select Compression and Die Springs