Shop All Compression and Die Springs
Zoro Select
Compress Spring, Conical, 302 SS, 1/2x0.720
Mfr # 1NDJ9
Zoro # G0761537
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Material 302 Stainless Steel
- Wire Dia. 0.055 in
- Large Outside Dia. 0.72 in
- Small Outside Dia. 0.281 in
Product Information
- Brand Zoro Select
- MFR # 1NDJ9
- Zoro # G0761537
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1/2 in |
Wire Dia. | 0.055 in |
Large Outside Dia. | 0.72 in |
Small Outside Dia. | 0.281 in |
Load @ 50% Free Length (Lbs.) | 10.12 lb |
Details
Type | Conical |
Material | 302 Stainless Steel |
Spring Rate | 40.5 lb/in |
Item | Compression Spring |
Meets/Exceeds | ASTM A313 |
Load @ Solid (Lbs.) | 15.78 lb |
Wire Type | Round |
End Type | Squared and Not Ground |
Finish | Plain |
Description
Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 1/2 In, Wire Type Round, Wire Dia 0.055 In, End Type Squared and Not Ground, Large Outside Dia 0.720 In, Small Outside Dia. 0.281 In, LD @ 50% FREE LENGTH 10.12 Lbs, LOAD @ SOLID 15.78 Lbs, Spring Rate 40.5 Lbs/In, Meets/Exceeds ASTM A313
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Pivot Lock Shoe (62-595)
- ZORO SELECT O-Ring, Silicone, 3-1/4, 3.512, PK25 (U38883.012.0325)
- HILLMAN AnchorWire Silver Flush-Mount Picture Hanger 3 lb 2 pk, 10PK (121158)
- DELTANA Baseboard Door Bumper, Solid Brass Black 4" (BDS425U19)
- ZORO SELECT Compress Spring, 1 1/2x0.063 In, PK5 (1NCF5)
- ZORO SELECT Compress Spring, 3/4x0.026 In, PK5 (1NBZ9)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.600 (1NDA1)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.720 (1NDF7)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/8x0.720 (1NDJ7)
- ZORO SELECT Compress Spring, 1x0.032 In, PK5 (1NCC5)
- SPEC Compression Spring, Music Wire, PK10, C14601123500M (C14601123500M)
- Zoro Select Compression and Die Springs