Shop All Compression and Die Springs
Zoro Select
Compress Spring, 7/8x0.063 In, PK5
Mfr # 1NCL4
Zoro # G1576592
product price: $4.25
/pk 5, $0.85/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Outside Dia. 0.48 in
- Wire Dia. 0.063 in
- Compressed Length 0.457 in
Product Information
- Brand Zoro Select
- MFR # 1NCL4
- Zoro # G1576592
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 7/8 in |
Outside Dia. | 0.48 in |
Wire Dia. | 0.063 in |
Compressed Length | 0.457 in |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 54.15 lb/in |
Finish | Plain |
Load (Lbs.) | 18.95 lb |
Wire Type | Round |
End Type | Closed and Ground |
Meets/Exceeds | ASTM A313 |
Item | Compression Spring |
Deflection @ Load | 0.35 in |
Description
Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 7/8 In, Outside Dia 0.480 In, Wire Type Round, Wire Dia 0.063 In, End Type Closed and Ground, Compressed Length 0.457 In, Load 18.95 Lbs, Deflection @ Load 0.35 In, Spring Rate 54.15 Lbs/In, Meets/Exceeds ASTM A313, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU AMERICA HINGE TEE H.D. 10 in (928CXB)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 (AF042-060)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (E2066LL62641)
- FULTERER Fr777 Pantry Pullout Slide White 26 in. (7725)
- ZORO SELECT Compress Spring, 1 1/2x0.063 In, PK5 (1NCR5)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/4x0.975 (1NDR5)
- ZORO SELECT Compress Spring, 1 1/4x0.063 In, PK5 (1NCN5)
- ZORO SELECT Compress Spring, 2x0.072 In, PK5 (1NCF7)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/2x0.975 (1NDT2)
- ZORO SELECT Compress Spring, 1 3/4x0.067 In, PK5 (1NCF6)
- RAYMOND ISO D Die Spring, XHD, 63mmx127mm (306920D)
- Zoro Select Compression and Die Springs