Shop All Compression and Die Springs
Zoro Select
Compress Spring, 7/8x0.055 In, PK5
Mfr # 1NCL3
Zoro # G1631113
product price: $6.25
/pk 5, $1.25/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Outside Dia. 0.48 in
- Wire Dia. 0.055 in
- Compressed Length 0.373 in
Product Information
- Brand Zoro Select
- MFR # 1NCL3
- Zoro # G1631113
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 7/8 in |
Outside Dia. | 0.48 in |
Wire Dia. | 0.055 in |
Compressed Length | 0.373 in |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 31.65 lb/in |
End Type | Closed and Ground |
Meets/Exceeds | ASTM A313 |
Wire Type | Round |
Item | Compression Spring |
Deflection @ Load | 0.21 in |
Finish | Plain |
Load (Lbs.) | 6.65 lb |
Description
Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 7/8 In, Outside Dia 0.480 In, Wire Type Round, Wire Dia 0.055 In, End Type Closed and Ground, Compressed Length 0.373 In, Load 6.65 Lbs, Deflection @ Load 0.21 In, Spring Rate 31.65 Lbs/In, Meets/Exceeds ASTM A313, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT S Hook, 13/64 in. Opening, 1 in., PK25 (U17381.000.0100)
- PEMKO 74518A36 36" Residential All Aluminum Adjustable Sill Mill Aluminum (74518A36)
- ZORO SELECT O-Ring, Dash 230, FEP w/Sil Core, 0.13 In. (1WHH5)
- LUCKY LINE Signal Blocking Key Hider (LU571850)
- ZORO SELECT Compress Spring, 1 1/2x0.055 In, PK5 (1NCR4)
- ZORO SELECT Compress Spring, 1 1/2x0.038 In, PK5 (1NCE1)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/4x0.975 (1NDR5)
- ZORO SELECT Compress Spring, Conical, SS, 5/16x0.420 (1NCV1)
- ZORO SELECT Compress Spring, 3/4x0.072 In, PK5 (1NCA1)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBX4)
- SPEC Compression Spring, Music Wire, , PK15, C04800350620M (C04800350620M)
- Zoro Select Compression and Die Springs