Shop All Compression and Die Springs
Zoro Select
Compress Spring, 7/8x0.055 In, PK5
Mfr # 1NCB9
Zoro # G3426665
original price:
$4.89
18% off
new price: $3.99
/pk 5, $0.80/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material High Carbon Steel Music Wire
- Outside Dia. 0.48 in
- Wire Dia. 0.055 in
- Compressed Length 0.373 in
Product Information
- Brand Zoro Select
- MFR # 1NCB9
- Zoro # G3426665
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 7/8 in |
Outside Dia. | 0.48 in |
Wire Dia. | 0.055 in |
Compressed Length | 0.373 in |
Details
Type | Precision |
Material | High Carbon Steel Music Wire |
Spring Rate | 38 lb/in |
Load (Lbs.) | 15.58 lb |
Item | Compression Spring |
End Type | Closed and Ground |
Meets/Exceeds | ASTM A228 |
Finish | Plain |
Wire Type | Round |
Deflection @ Load | 0.41 in |
Description
Compression Spring, Precision, High Carbon Steel Music Wire, Finish Plain, Overall Length 7/8 In, Outside Dia 0.480 In, Wire Type Round, Wire Dia 0.055 In, End Type Closed and Ground, Compressed Length 0.373 In, Load 15.58 Lbs, Deflection @ Load 0.41 In, Spring Rate 38 Lbs/In, Meets/Exceeds ASTM A228, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Gasket, 1 In, Styrene Butadiene Rubber (22005)
- AMEROCK Everett 7-9/16 inch 192mm Center-to-Center Champagne Bronze Cabinet Pull (BP37107CZ)
- TRIM-LOK Edge Trim, Alum Clip, 0.23 In W, 100 Ft (100B3X1/16-100)
- YALE Knob Lockset, Mechanical, Storeroom, Grd. 1 (CA5405CK630)
- ZORO SELECT Compress Spring, 1 1/2x0.055 In, PK5 (1NCF1)
- ZORO SELECT Compress Spring, 7/8x0.063 In, PK5 (1NCL4)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/8x0.480 (1NCX5)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.850 (1NDP8)
- ZORO SELECT Compress Spring, 2x0.067 In, PK5 (1NCG1)
- ZORO SELECT Compress Spring, 1/2x0.022 In, PK5 (1NCG8)
- SPEC Compression Spring Metric, PK3 (D13490)
- Zoro Select Compression and Die Springs